Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

12 Volt Accessories

23 Results Found that Include 23 Products

Results per page:  16 | 32 | 48
Car Charger,USB,12V
  • MOBILESPEC
  • Car Charger, USB, 12V Car Charger,USB,12V
  • Item # 33NU93
  • Mfr. Model # MSDUSB120
  • Car Charger, USB, 2.1 Amps, Voltage (DC) 12, Used For iPod, iPhone, Smart Phones, MP3/4, GPS Units and Many...More

Extension Cord,Auto Travel,12V,12 ft.
Auxiliary Power Socket,Auto Travel,12V
Cellular Charger,Cell Phone Chargers
  • MOBILESPEC
  • Cellular Charger, Cell Phone Chargers Cellular Charger,Cell Phone Chargers
  • Item # 39CJ86
  • Mfr. Model # MSCVCIPHO1
  • Cellular Charger, Cell Phone Chargers, Size 7 In. W x 5 In. D x 2 In. H, Voltage (DC) 12, Used For Charge...More

MultiSocket,2 Outlet
  • HAMSAR
  • MultiSocket, 2 Outlet MultiSocket,2 Outlet
  • Item # 3VTE3
  • Mfr. Model # 3VTE3
  • MultiSocket, 2 Outlet, Amps 8, Dia. (In.) 3-3/8, 3-3/8 In W x 2-3/4 In D x 1-1/2 In H, Voltage (DC) 12, Temp....More

Universal Car Charger,4 Adapters
Power Port Converter,USB,12V
Power Adapter,USB,12V,10A
  • MOBILESPEC
  • Power Adapter, USB, 12V, 10A Power Adapter,USB,12V,10A
  • Item # 33NU47
  • Mfr. Model # MS2USB
  • Power Adapter, USB, Capacity USB Power Port and (2) Outlets, 10 Amps, Voltage (DC) 12, Used For Power/Charge...More

Power Adapter,4 Outlet,12V,10A
Twin Splitter And Power Port
  • BELL
  • Twin Splitter And Power Port Twin Splitter And Power Port
  • Item # 3CZR6
  • Mfr. Model # 39254-8
  • Twin Splitter And Power Port, Two Outlet, Capacity 5 Amps Max, 5 Amps, Voltage 12 DC, Used For Automobiles...More

Power Adapter,USB,5V
Car Charger,USB Micro Charger/Sync
Cigarette LighterAdapter,Illuminated,12V
Cigarette Lighter Adapter,3 Outlet
Power Adapter,3 Outlet,12V
  • ROADPRO
  • Power Adapter, 3 Outlet, 12V Power Adapter,3 Outlet,12V
  • Item # 33NU63
  • Mfr. Model # RPPTSP-312
  • Power Adapter, 3 Outlet, Capacity (3) 12V, Voltage (DC) 12, Used For (3) 12V Accessories, Includes Adapter...More

Beverage Heater,Auto Travel,12V
Multisocket,3 Outlet,12V
  • MOBILESPEC
  • Multisocket, 3 Outlet, 12V Multisocket,3 Outlet,12V
  • Item # 33NU45
  • Mfr. Model # MS211BL
  • Multisocket, 3 Outlet, Capacity (3) Sockets, 10 Amps, Voltage (DC) 12, Used For iPod, Cell Phone Chargers,...More

Cigarette Lighter Adapter,3 Outlet,12V
Memory Saver Adapter Cable
  • ASSOCIATED EQUIP
  • Memory Saver Adapter Cable Memory Saver Adapter Cable
  • Item # 11Z386
  • Mfr. Model # MS6209
  • Memory Saver Adapter Cable, Used For Prevents Loss Of Electronic Memory When Disconnecting Vehicle Battery,...More

Extension And USB Power Port,10 Foot
Power Adapter,USB,12V
  • ROADPRO
  • Power Adapter, USB, 12V Power Adapter,USB,12V
  • Item # 33NU62
  • Mfr. Model # RPPSP211USB
  • Power Adapter, USB, Capacity (3) 12V, 10 Amps, Voltage (DC) 12, Used For 12V Products, Includes Short Cord...More

Cellular Charger,Cellphone chargers
  • MOBILESPEC
  • Cellular Charger, Cellphone chargers Cellular Charger,Cellphone chargers
  • Item # 39CJ85
  • Mfr. Model # MSCVCHTCN
  • Cellular Charger, Cellphone chargers, Size 7 In. W x 5 In. D x 2 In. H, Voltage (DC) 12, Used For Charge Cell...More

Docking Kit,Auto Travel,12V
  • BRACKETRON
  • Docking Kit, Auto Travel, 12V Docking Kit,Auto Travel,12V
  • Item # 33NU90
  • Mfr. Model # IPM202BL
  • Docking Kit, Auto Travel, Voltage (DC) 12, Used For Cell and Smart Phones, MP3 Players, Includes (2) Sets of...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More