Skip Content

Tank Toilet,1.28gpf,10x8SA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Tank Toilet, 1.28gpf, 10x8SA

Price $334.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 45A121
  • Mfr. Model # Z5555
  • UNSPSC # 30181505
  • Catalog Page # N/A
  • Shipping Weight 83.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tank Toilet
  • Mounting Style Floor
  • One Piece/Two Piece Two Piece
  • Bowl Shape Elongated
  • Gallons per Flush 1.28
  • Flushing Method Gravity Fed Single Flush
  • Color White
  • Water Surface Area 10" x 8"
  • Collection EcoVantage
  • Height 30-5/8"
  • Width 17-15/16"
  • Depth 22-7/16"
  • Rim Height 16-1/2"
  • Flush Handle Left Hand Trip Lever
  • Trapway Dia. 2-1/8"
  • Features High Efficiency Toilet Reduces Water Usage by 20%, ADA Comfort Height Elongated Front Rim
  • With Seat/Without Seat Without Seat
  • Bowl Mfr. Model Number Z5555-BWL
  • Tank/Flushometer Mfr. Model Number Z5535/45/55-TNK
  • Rough-In 12"
  • Bolt to Seat Front 18"
  • Material Vitreous China
  • Includes Bolt Caps, Tank, Tank Cover
  • Manufacturers Warranty Length 3 yr.
  • Standards ANSI/ASME Standard A112.19.2-2003 and CAN/CSA B45 Requirements.
  • Green Environmental Attribute Toilet Uses 1.28 gpf or Less
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.