Skip Content

 
Tee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tee

Technical Specs

  • Fittings Sub-Category Tees 
  • Item Tee 
  • Connection Type PEX 
Body Material
Please Select
PEX Size
Please Select
Pipe Size
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • ZURN PEX 
Select items to compare View Compare
22 Products
Compare /
Item #
Mfr.
Model #
Body Material
PEX Size
Pipe Size
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
Qty
Please use Qty box to add item(s) to cart.
QQT333GX
Low Lead Brass
1/2"
1/2"
Low Lead Compliant
Certified Low Lead Compliant

$3.98 / each

Enter location to check availability
Catalog Page #  3490 

Price $3.98 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Tee
  • Body Material Low Lead Brass
  • Connection Type PEX
  • PEX Size 1/2"
  • Pipe Size 1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
QQT444GX
Low Lead Brass
3/4"
3/4"
Low Lead Compliant
Certified Low Lead Compliant

$7.61 / each

Enter location to check availability
Catalog Page #  3490 

Price $7.61 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Tee
  • Body Material Low Lead Brass
  • Connection Type PEX
  • PEX Size 3/4"
  • Pipe Size 3/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
QQT555GX
Low Lead Brass
1"
1"
Low Lead Compliant
Certified Low Lead Compliant

$12.91 / each

Enter location to check availability
Catalog Page #  3490 

Price $12.91 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Tee
  • Body Material Low Lead Brass
  • Connection Type PEX
  • PEX Size 1"
  • Pipe Size 1"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
QQT666GX
Low Lead Brass
1-1/4"
1-1/4"
Low Lead Compliant
Certified Low Lead Compliant

$32.90 / each

Enter location to check availability
Catalog Page #  3490 

Price $32.90 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Tee
  • Body Material Low Lead Brass
  • Connection Type PEX
  • PEX Size 1-1/4"
  • Pipe Size 1-1/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
QQT663GX
Low Lead Brass
1-1/4" x 1-1/4" x 1/2"
1-1/4" x 1-1/4" x 1/2"
Low Lead Compliant
Certified Low Lead Compliant

$26.10 / each

Enter location to check availability
Catalog Page #  3490 

Price $26.10 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Tee
  • Body Material Low Lead Brass
  • Connection Type PEX
  • PEX Size 1-1/4" x 1-1/4" x 1/2"
  • Pipe Size 1-1/4" x 1-1/4" x 1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
QQT664GX
Low Lead Brass
1-1/4" x 1-1/4" x 3/4"
1-1/4" x 1-1/4" x 3/4"
Low Lead Compliant
Certified Low Lead Compliant

$27.25 / each

Enter location to check availability
Catalog Page #  3490 

Price $27.25 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Tee
  • Body Material Low Lead Brass
  • Connection Type PEX
  • PEX Size 1-1/4" x 1-1/4" x 3/4"
  • Pipe Size 1-1/4" x 1-1/4" x 3/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
QQT777GX
Low Lead Brass
1-1/2"
1-1/2"
Low Lead Compliant
Certified Low Lead Compliant

$35.85 / each

Enter location to check availability
Catalog Page #  3490 

Price $35.85 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Tee
  • Body Material Low Lead Brass
  • Connection Type PEX
  • PEX Size 1-1/2"
  • Pipe Size 1-1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
QQT774GX
Low Lead Brass
1-1/2" x 1-1/2" x 3/4"
1-1/2" x 1-1/2" x 3/4"
Low Lead Compliant
Certified Low Lead Compliant

$32.15 / each

Enter location to check availability
Catalog Page #  3490 

Price $32.15 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Tee
  • Body Material Low Lead Brass
  • Connection Type PEX
  • PEX Size 1-1/2" x 1-1/2" x 3/4"
  • Pipe Size 1-1/2" x 1-1/2" x 3/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
QQT775GX
Low Lead Brass
1-1/2" x 1-1/2" x 1"
1-1/2" x 1-1/2" x 1"
Low Lead Compliant
Certified Low Lead Compliant

$35.00 / each

Enter location to check availability
Catalog Page #  3490 

Price $35.00 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Tee
  • Body Material Low Lead Brass
  • Connection Type PEX
  • PEX Size 1-1/2" x 1-1/2" x 1"
  • Pipe Size 1-1/2" x 1-1/2" x 1"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
QQT888GX
Low Lead Brass
2"
2"
Low Lead Compliant
Certified Low Lead Compliant

$118.50 / each

Enter location to check availability
Catalog Page #  3490 

Price $118.50 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Tee
  • Body Material Low Lead Brass
  • Connection Type PEX
  • PEX Size 2"
  • Pipe Size 2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
QQT885GX
Low Lead Brass
2" x 2" x 1"
2" x 2" x 1"
Low Lead Compliant
Certified Low Lead Compliant

$105.85 / each

Enter location to check availability
Catalog Page #  3490 

Price $105.85 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Tee
  • Body Material Low Lead Brass
  • Connection Type PEX
  • PEX Size 2" x 2" x 1"
  • Pipe Size 2" x 2" x 1"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
QQPT333X
Polyalloy
1/2"
1/2" x 1/2" x 1/2"

$1.33 / each

Enter location to check availability
Catalog Page #  3490 

Price $1.33 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Tee
  • Body Material Polyalloy
  • Connection Type PEX
  • PEX Size 1/2"
  • Pipe Size 1/2" x 1/2" x 1/2"
QQPT334X
Polyalloy
1/2" x 1/2" x 3/4"
1/2" x 1/2" x 3/4"

$2.01 / each

Enter location to check availability
Catalog Page #  3490 

Price $2.01 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Tee
  • Body Material Polyalloy
  • Connection Type PEX
  • PEX Size 1/2" x 1/2" x 3/4"
  • Pipe Size 1/2" x 1/2" x 3/4"
QQPT444X
Polyalloy
3/4"
3/4" x 3/4" x 3/4"

$2.05 / each

Enter location to check availability
Catalog Page #  3490 

Price $2.05 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Tee
  • Body Material Polyalloy
  • Connection Type PEX
  • PEX Size 3/4"
  • Pipe Size 3/4" x 3/4" x 3/4"
QQPT433X
Polyalloy
3/4" x 1/2" x 1/2"
3/4" x 1/2" x 1/2"

$2.01 / each

Enter location to check availability
Catalog Page #  3490 

Price $2.01 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Tee
  • Body Material Polyalloy
  • Connection Type PEX
  • PEX Size 3/4" x 1/2" x 1/2"
  • Pipe Size 3/4" x 1/2" x 1/2"
QQPT434X
Polyalloy
3/4" x 1/2" x 3/4"
3/4" x 1/2" x 3/4"

$1.94 / each

Enter location to check availability
Catalog Page #  3490 

Price $1.94 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Tee
  • Body Material Polyalloy
  • Connection Type PEX
  • PEX Size 3/4" x 1/2" x 3/4"
  • Pipe Size 3/4" x 1/2" x 3/4"
QQPT443X
Polyalloy
3/4" x 3/4" x 1/2"
3/4" x 3/4" x 1/2"

$2.01 / each

Enter location to check availability
Catalog Page #  3490 

Price $2.01 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Tee
  • Body Material Polyalloy
  • Connection Type PEX
  • PEX Size 3/4" x 3/4" x 1/2"
  • Pipe Size 3/4" x 3/4" x 1/2"
QQPT445X
Polyalloy
3/4" x 3/4" x 1"
3/4" x 3/4" x 1"

$4.51 / each

Enter location to check availability
Catalog Page #  3490 

Price $4.51 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Tee
  • Body Material Polyalloy
  • Connection Type PEX
  • PEX Size 3/4" x 3/4" x 1"
  • Pipe Size 3/4" x 3/4" x 1"
QQPT555X
Polyalloy
1"
1" x 1" x 1"

$4.33 / each

Enter location to check availability
Catalog Page #  3490 

Price $4.33 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Tee
  • Body Material Polyalloy
  • Connection Type PEX
  • PEX Size 1"
  • Pipe Size 1" x 1" x 1"
QQPT544X
Polyalloy
1" x 3/4" x 3/4"
1" x 3/4" x 3/4"

$4.33 / each

Enter location to check availability
Catalog Page #  3490 

Price $4.33 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Tee
  • Body Material Polyalloy
  • Connection Type PEX
  • PEX Size 1" x 3/4" x 3/4"
  • Pipe Size 1" x 3/4" x 3/4"
QQPT553X
Polyalloy
1" x 1" x 1/2"
1" x 1" x 1/2"

$4.33 / each

Enter location to check availability
Catalog Page #  3490 

Price $4.33 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Tee
  • Body Material Polyalloy
  • Connection Type PEX
  • PEX Size 1" x 1" x 1/2"
  • Pipe Size 1" x 1" x 1/2"
QQPT554X
Polyalloy
1" x 1" x 3/4"
1" x 1" x 3/4"

$4.33 / each

Enter location to check availability
Catalog Page #  3490 

Price $4.33 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Tee
  • Body Material Polyalloy
  • Connection Type PEX
  • PEX Size 1" x 1" x 3/4"
  • Pipe Size 1" x 1" x 3/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More