Skip Content

 
Ratchet Clamp Ring close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Ratchet Clamp Ring


Technical Specs

  • Fittings Sub-Category Clamp Rings 
  • Item Ratchet Clamp Ring 
  • Body Material Stainless Steel 
  • Connection Type Clamp 
PEX Size
Please Select
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • ZURN PEX 
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
PEX Size
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
QCLP2X
3/8"
3/8"

$0.46 / each

Enter location to check availability
Catalog Page #  3490 

Price $0.46 / each

Technical Specs

  • Fittings Sub-Category Clamp Rings
  • Item Ratchet Clamp Ring
  • Body Material Stainless Steel
  • Connection Type Clamp
  • PEX Size 3/8"
  • Pipe Size 3/8"
QCLP3X
1/2"
1/2"

$0.58 / each

Enter location to check availability
Catalog Page #  3490 

Price $0.58 / each

Technical Specs

  • Fittings Sub-Category Clamp Rings
  • Item Ratchet Clamp Ring
  • Body Material Stainless Steel
  • Connection Type Clamp
  • PEX Size 1/2"
  • Pipe Size 1/2"
QCLP4X
3/4"
3/4"

$0.81 / each

Enter location to check availability
Catalog Page #  3490 

Price $0.81 / each

Technical Specs

  • Fittings Sub-Category Clamp Rings
  • Item Ratchet Clamp Ring
  • Body Material Stainless Steel
  • Connection Type Clamp
  • PEX Size 3/4"
  • Pipe Size 3/4"
QCLP5X
1"
1"

$1.07 / each

Enter location to check availability
Catalog Page #  3490 

Price $1.07 / each

Technical Specs

  • Fittings Sub-Category Clamp Rings
  • Item Ratchet Clamp Ring
  • Body Material Stainless Steel
  • Connection Type Clamp
  • PEX Size 1"
  • Pipe Size 1"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More