Skip Content

 
PEX and Sweat Adapter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PEX and Sweat Adapter

Technical Specs

  • Fittings Sub-Category Adapters 
  • Item PEX and Sweat Adapter 
Body Material
Please Select
Connection Type
Please Select
PEX Size
Please Select
Pipe Size
Please Select
Copper Tube Size
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • ZURN PEX 
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Body Material
Connection Type
PEX Size
Pipe Size
Copper Tube Size
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
Qty
Please use Qty box to add item(s) to cart.
QQ750CX
Copper
PEX x Female Sweat
1/2"
1/2"
1/2"

$2.80 / each

Enter location to check availability
Catalog Page #  3490 

Price $2.80 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item PEX and Sweat Adapter
  • Body Material Copper
  • Connection Type PEX x Female Sweat
  • PEX Size 1/2"
  • Pipe Size 1/2"
  • Copper Tube Size 1/2"
QQ775CX
Copper
PEX x Female Sweat
3/4"
3/4"
3/4"

$3.75 / each

Enter location to check availability
Catalog Page #  3490 

Price $3.75 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item PEX and Sweat Adapter
  • Body Material Copper
  • Connection Type PEX x Female Sweat
  • PEX Size 3/4"
  • Pipe Size 3/4"
  • Copper Tube Size 3/4"
QQ650CX
Copper
PEX x Sweat
1/2"
1/2"
1/2"

$1.22 / each

Enter location to check availability
Catalog Page #  3490 

Price $1.22 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item PEX and Sweat Adapter
  • Body Material Copper
  • Connection Type PEX x Sweat
  • PEX Size 1/2"
  • Pipe Size 1/2"
  • Copper Tube Size 1/2"
QQ675CX
Copper
PEX x Sweat
3/4"
3/4"
3/4"

$3.43 / each

Enter location to check availability
Catalog Page #  3490 

Price $3.43 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item PEX and Sweat Adapter
  • Body Material Copper
  • Connection Type PEX x Sweat
  • PEX Size 3/4"
  • Pipe Size 3/4"
  • Copper Tube Size 3/4"
QQ812GX
Low Lead Brass
PEX x Sweat
1-1/4"
1-1/4"
1-1/4"
Low Lead Compliant
Certified Low Lead Compliant

$12.64 / each

Enter location to check availability
Catalog Page #  3490 

Price $12.64 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item PEX and Sweat Adapter
  • Body Material Low Lead Brass
  • Connection Type PEX x Sweat
  • PEX Size 1-1/4"
  • Pipe Size 1-1/4"
  • Copper Tube Size 1-1/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
QQ950GX
Low Lead Brass
PEX x Sweat
1-1/2"
1-1/2"
1-1/2"
Low Lead Compliant
Certified Low Lead Compliant

$22.09 / each

Enter location to check availability
Catalog Page #  3490 

Price $22.09 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item PEX and Sweat Adapter
  • Body Material Low Lead Brass
  • Connection Type PEX x Sweat
  • PEX Size 1-1/2"
  • Pipe Size 1-1/2"
  • Copper Tube Size 1-1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
QQ1050GX
Low Lead Brass
PEX x Sweat
2"
2"
Low Lead Compliant
Certified Low Lead Compliant

$50.50 / each

Enter location to check availability
Catalog Page #  3490 

Price $50.50 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item PEX and Sweat Adapter
  • Body Material Low Lead Brass
  • Connection Type PEX x Sweat
  • PEX Size 2"
  • Copper Tube Size 2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More