Low-Lead Brass Inline Ball Valve, PEX x PEX close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Low-Lead Brass Inline Ball Valve, PEX x PEX

ZURN PEX

Technical Specs

  • Sub-Category:Brass Ball Valves 
  • Item:Ball Valve 
  • Body Material:Low-Lead Brass 
  • Valve Structure:1-Piece 
  • Body Style:Inline 
  • Connection Type:PEX x PEX 
  • Max. Pressure:160 psi WOG 
Brand:ZURN PEX 
Hose I.D.
Please Select

close Did you know that ...

You can find the right products faster by using the drop down filters above. Go there — now.

Product #Hose I.D.AvailabilityPrice Qty
10A6141/2"

Typically in Stock

$11.49 / each

10A6153/4"

Typically in Stock

$19.31 / each

10A6161"

Typically in Stock

$28.00 / each

Adding More Products