Skip Content

 
Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Elbow, 90 Degrees

ZURN PEX


Technical Specs

  • Fittings Sub-CategoryElbows 
  • ItemElbow, 90 Degrees 
BrandZURN PEX 
Body Material
Please Select
Connection Type
Please Select
PEX Size
Please Select
Pipe Size
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select
Select items to compareView Compare
13 Products
Compare /
Item #
Mfr.
Model #
Body Material
Connection Type
PEX Size
Pipe Size
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Availability
Price
Qty
QQE33GX
Low Lead Brass
PEX
1/2"
1/2"
Low Lead Compliant
Certified Low Lead Compliant

$3.14 / each

Elbow, 90 D,Low Lead Brass,1/2 x 1/2 In
Catalog Page #  3909 

Price: $3.14 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemElbow, 90 Degrees
  • Body MaterialLow Lead Brass
  • Connection TypePEX
  • PEX Size1/2"
  • Pipe Size1/2"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
QQE44GX
Low Lead Brass
PEX
3/4"
3/4"
Low Lead Compliant
Certified Low Lead Compliant

$5.62 / each

Elbow, 90 D,Low Lead Brass,3/4 x 3/4 In
Catalog Page #  3909 

Price: $5.62 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemElbow, 90 Degrees
  • Body MaterialLow Lead Brass
  • Connection TypePEX
  • PEX Size3/4"
  • Pipe Size3/4"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
QQE55GX
Low Lead Brass
PEX
1"
1"
Low Lead Compliant
Certified Low Lead Compliant

$10.61 / each

Elbow, 90 Deg,Low Lead Brass,1 x 1 In
Catalog Page #  3909 

Price: $10.61 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemElbow, 90 Degrees
  • Body MaterialLow Lead Brass
  • Connection TypePEX
  • PEX Size1"
  • Pipe Size1"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
QQE66GX
Low Lead Brass
PEX
1-1/4"
1-1/4"
Low Lead Compliant
Certified Low Lead Compliant

$23.94 / each

Elbow, 90 Deg,Low Lead Brass,1-1/4 In
Catalog Page #  3909 

Price: $23.94 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemElbow, 90 Degrees
  • Body MaterialLow Lead Brass
  • Connection TypePEX
  • PEX Size1-1/4"
  • Pipe Size1-1/4"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
QQE77GX
Low Lead Brass
PEX
1-1/2"
1-1/2"
Low Lead Compliant
Certified Low Lead Compliant

$31.45 / each

Elbow, 90 Deg,Low Lead Brass,1-1/2 In
Catalog Page #  3909 

Price: $31.45 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemElbow, 90 Degrees
  • Body MaterialLow Lead Brass
  • Connection TypePEX
  • PEX Size1-1/2"
  • Pipe Size1-1/2"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
QQE88GX
Low Lead Brass
PEX
2"
2"
Low Lead Compliant
Certified Low Lead Compliant

$56.25 / each

Elbow, 90 Deg,Low Lead Brass,2 x 2 In
Catalog Page #  3909 

Price: $56.25 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemElbow, 90 Degrees
  • Body MaterialLow Lead Brass
  • Connection TypePEX
  • PEX Size2"
  • Pipe Size2"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
QQE33BSGX
Low Lead Brass
PEX x Female Swivel
1/2"
1/2"
Low Lead Compliant
Certified Low Lead Compliant

$8.11 / each

Elbow, 90 Deg,Low Lead Brass,1/2 In
Catalog Page #  3909 

Price: $8.11 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemElbow, 90 Degrees
  • Body MaterialLow Lead Brass
  • Connection TypePEX x Female Swivel
  • PEX Size1/2"
  • Pipe Size1/2"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
QQE33BTGX
Low Lead Brass
PEX x MNPT
1/2"
1/2"
Low Lead Compliant
Certified Low Lead Compliant

$12.59 / each

Elbow, 90 Deg,Low Lead Brass,1/2 In
Catalog Page #  3909 

Price: $12.59 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemElbow, 90 Degrees
  • Body MaterialLow Lead Brass
  • Connection TypePEX x MNPT
  • PEX Size1/2"
  • Pipe Size1/2"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
QQPE33X
Polyalloy
PEX
1/2"
1/2" x 1/2"

$1.06 / each

Elbow, 90 Deg,Polyalloy,1/2 x 1/2 In
Catalog Page #  3909 

Price: $1.06 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemElbow, 90 Degrees
  • Body MaterialPolyalloy
  • Connection TypePEX
  • PEX Size1/2"
  • Pipe Size1/2" x 1/2"
QQPE44X
Polyalloy
PEX
3/4"
3/4" x 3/4"

$1.63 / each

Elbow, 90 Deg,Polyalloy,3/4 x 3/4 In
Catalog Page #  3909 

Price: $1.63 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemElbow, 90 Degrees
  • Body MaterialPolyalloy
  • Connection TypePEX
  • PEX Size3/4"
  • Pipe Size3/4" x 3/4"
QQPE43X
Polyalloy
PEX
3/4" x 1/2"
3/4" x 1/2"

$1.52 / each

Elbow, 90 Deg,Polyalloy,3/4 x 1/2 In
Catalog Page #  3909 

Price: $1.52 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemElbow, 90 Degrees
  • Body MaterialPolyalloy
  • Connection TypePEX
  • PEX Size3/4" x 1/2"
  • Pipe Size3/4" x 1/2"
QQPE55X
Polyalloy
PEX
1"

$4.29 / each

Elbow, 90 D,Polyalloy,PEX x PEX,1 x 1 In
Catalog Page #  3909 

Price: $4.29 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemElbow, 90 Degrees
  • Body MaterialPolyalloy
  • Connection TypePEX
  • PEX Size1"
QQPE33BSX
Polyalloy
PEX x Female Swivel
1/2"
1/2"

$2.85 / each

PEX and Pipe Adapter,Polyalloy,1/2 In
Catalog Page #  3909 

Price: $2.85 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemElbow, 90 Degrees
  • Body MaterialPolyalloy
  • Connection TypePEX x Female Swivel
  • PEX Size1/2"
  • Pipe Size1/2"