Skip Content

 
Elbow Stubout, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Elbow Stubout, 90 Degrees

Technical Specs

  • Fittings Sub-Category Stubouts 
  • Item Elbow Stubout, 90 Degrees 
  • Body Material Copper 
  • Connection Type PEX 
PEX Size
Please Select
Pipe Size
Please Select
Copper Tube Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • ZURN PEX 
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
PEX Size
Pipe Size
Copper Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
QSTUBL6XX2
3/8"
3/8"
3/8" x 6"

$6.27 / each

Enter location to check availability
Catalog Page #  3490 

Price $6.27 / each

Technical Specs

  • Fittings Sub-Category Stubouts
  • Item Elbow Stubout, 90 Degrees
  • Body Material Copper
  • Connection Type PEX
  • PEX Size 3/8"
  • Pipe Size 3/8"
  • Copper Tube Size 3/8" x 6"
QSTUBL6XX
1/2"
1/2"
1/2" x 6"

$4.81 / each

Enter location to check availability
Catalog Page #  3490 

Price $4.81 / each

Technical Specs

  • Fittings Sub-Category Stubouts
  • Item Elbow Stubout, 90 Degrees
  • Body Material Copper
  • Connection Type PEX
  • PEX Size 1/2"
  • Pipe Size 1/2"
  • Copper Tube Size 1/2" x 6"
QSTUBLXX
1/2"
1/2"
1/2" x 8"

$4.56 / each

Enter location to check availability
Catalog Page #  3490 

Price $4.56 / each

Technical Specs

  • Fittings Sub-Category Stubouts
  • Item Elbow Stubout, 90 Degrees
  • Body Material Copper
  • Connection Type PEX
  • PEX Size 1/2"
  • Pipe Size 1/2"
  • Copper Tube Size 1/2" x 8"
QSTUBLXX4
3/4"
3/4"
3/4" x 8"

$13.68 / each

Enter location to check availability
Catalog Page #  3490 

Price $13.68 / each

Technical Specs

  • Fittings Sub-Category Stubouts
  • Item Elbow Stubout, 90 Degrees
  • Body Material Copper
  • Connection Type PEX
  • PEX Size 3/4"
  • Pipe Size 3/4"
  • Copper Tube Size 3/4" x 8"
QSTUBLXX5
1"
1"
1" x 8"

$31.05 / each

Enter location to check availability
Catalog Page #  3490 

Price $31.05 / each

Technical Specs

  • Fittings Sub-Category Stubouts
  • Item Elbow Stubout, 90 Degrees
  • Body Material Copper
  • Connection Type PEX
  • PEX Size 1"
  • Pipe Size 1"
  • Copper Tube Size 1" x 8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More