Skip Content

 
Drop Ear Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Drop Ear Elbow, 90 Degrees

Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Drop Ear Elbow, 90 Degrees 
  • Body Material Low Lead Brass 
  • Connection Type PEX x FNPT 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
PEX Size
Please Select
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • ZURN PEX 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
PEX Size
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
QQDE33BFGX
1/2"
1/2"

$9.93 / each

Enter location to check availability
Catalog Page #  3490 

Price $9.93 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Drop Ear Elbow, 90 Degrees
  • Body Material Low Lead Brass
  • Connection Type PEX x FNPT
  • PEX Size 1/2"
  • Pipe Size 1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
QQDE44BFGX
3/4"
3/4"

$12.67 / each

Enter location to check availability
Catalog Page #  3490 

Price $12.67 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Drop Ear Elbow, 90 Degrees
  • Body Material Low Lead Brass
  • Connection Type PEX x FNPT
  • PEX Size 3/4"
  • Pipe Size 3/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More