Skip Content

 
Crimp Clamp Ring close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Crimp Clamp Ring


Technical Specs

  • Fittings Sub-Category Clamp Rings 
  • Item Crimp Clamp Ring 
  • Body Material Copper 
  • Connection Type Clamp 
PEX Size
Please Select
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • Under $1 
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
PEX Size
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
QCR3X
1/2"
1/2"

$0.48 / each

Enter location to check availability
Catalog Page #  3490 

Price $0.48 / each

Technical Specs

  • Fittings Sub-Category Clamp Rings
  • Item Crimp Clamp Ring
  • Body Material Copper
  • Connection Type Clamp
  • PEX Size 1/2"
  • Pipe Size 1/2"
QCR4X
3/4"
3/4"

$0.55 / each

Enter location to check availability
Catalog Page #  3490 

Price $0.55 / each

Technical Specs

  • Fittings Sub-Category Clamp Rings
  • Item Crimp Clamp Ring
  • Body Material Copper
  • Connection Type Clamp
  • PEX Size 3/4"
  • Pipe Size 3/4"
QCR5X
1"
1"

$0.67 / each

Enter location to check availability
Catalog Page #  3490 

Price $0.67 / each

Technical Specs

  • Fittings Sub-Category Clamp Rings
  • Item Crimp Clamp Ring
  • Body Material Copper
  • Connection Type Clamp
  • PEX Size 1"
  • Pipe Size 1"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More