Skip Content

 
Kitchen Faucet, Wrist Blade Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Kitchen Faucet, Wrist Blade Handle

ZURN


Technical Specs

  • ItemKitchen Faucet 
  • Faucet OperationManual 
  • Number of Handles
  • Handle TypeWrist Blade 
  • Flow Rate2.2 gpm 
  • Number of Holes
  • Mounting Hole Center to Center8" 
  • Body MaterialBrass 
  • ADA CompliantYes 
  • MountingDeck 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
Faucet Spout
Please Select
Connection
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Faucet Spout
Connection
Availability
Price
Qty
Z871B4-XL
1/2-14 NPSM

$242.00 / each

Kitchen Faucet,2.2 gpm,5-3/8In Spout
Catalog Page #  NA

Price: $242.00 / each

Technical Specs

  • ItemKitchen Faucet
  • Faucet OperationManual
  • Number of Handles2
  • Handle TypeWrist Blade
  • Flow Rate2.2 gpm
  • Number of Holes2
  • Mounting Hole Center to Center8"
  • Body MaterialBrass
  • ADA CompliantYes
  • MountingDeck
  • Connection1/2-14 NPSM
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
Z871C4-XL
Swing
1/2" NPSM

$267.75 / each

Kitchen Faucet,2.2 gpm,8In Spout
Catalog Page #  NA

Price: $267.75 / each

Technical Specs

  • ItemKitchen Faucet
  • Faucet OperationManual
  • Number of Handles2
  • Handle TypeWrist Blade
  • Flow Rate2.2 gpm
  • Number of Holes2
  • Mounting Hole Center to Center8"
  • Body MaterialBrass
  • Faucet SpoutSwing
  • ADA CompliantYes
  • MountingDeck
  • Connection1/2" NPSM
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant