Skip Content

Lavatory Supply Stop, 3/8 IPS x 3/8 OD. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Lavatory Supply Stop, 3/8 IPS x 3/8 OD.

Price: NA

Item no longer available


  • Item # 4WDD4
  • Mfr. Model # Z8800LRLK-PC
  • UNSPSC # 40141720
  • Catalog Page # N/A
  • Shipping Weight 168.0 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLavatory Supply Stop
  • Material of ConstructionSolid Brass
  • ApplicationLavatory Assemblies
  • Outside Dia. (In.)3/8
  • Inlet Size (In.)3/8
  • Inlet TypeIPS
  • Outlet (In.)3/8
  • Outlet TypeOD Compression
  • Length (In.)12
  • Max. Working Pressure (PSI)125
  • Operating Temp. (F)40 To 180
  • Inner CoreBrass
  • Nut MaterialBrass
  • FinishChrome
  • FeaturesLoose Key
  • Includes2 Ea. Angle Stops, 2 Ea. 12" Flexible Copper Risers With Chrome Plated Steel Flanges
  • StandardsCSA
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.