Skip Content

Gooseneck Faucet,Sensor,1/2 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Gooseneck Faucet, Sensor, 1/2 In.

Clearance Price $485.55 / each

Price $539.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2VEJ8
  • Mfr. Model # Z6920
  • UNSPSC # 40141702
  • Catalog Page # N/A
  • Shipping Weight 5.9 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGooseneck Bathroom Faucet
  • Faucet OperationSensor
  • Handle TypeSensor
  • Connection1/2"
  • Flow Rate1.5 gpm
  • Number of Holes1
  • Body MaterialCast Brass
  • ADA CompliantYes
  • Drain TypeNone
  • Mounting TypeDeck
  • Power Source(4) AA Battery
  • Spout Length5-3/8"
  • Sensor Range1" to 7"
  • FinishChrome
  • IncludesSensor Module, Spout Module, In-Line Filter, 4 AA Batteries and 1.5 gpm Vandal Resistant Aerator
  • Manufacturers Warranty Length3 yr.
  • StandardsADA
  • Green Environmental AttributeFaucet Flow Rate 1.5 gpm or Less

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Repair Parts

Displaying repair parts for model:
  • Z6920

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.