Skip Content

Faucet,Sensor,1/2 In.,1.5 gpm,Brass,Yes close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Faucet, Sensor, 1/2 In., 1.5 gpm, Brass, Yes

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 5UNR7
  • Mfr. Model # Z6912-GEN
  • UNSPSC # 40141702
  • Catalog Page # 3831
  • Shipping Weight 7.6 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Bathroom Faucet
  • Faucet Operation Sensor
  • Handle Type Sensor
  • Connection 1/2"
  • Flow Rate 1.5 gpm
  • Number of Holes 1
  • Body Material Brass
  • ADA Compliant Yes
  • Mounting Type Deck
  • Power Source Hydro Generator
  • Voltage 6
  • Spout Length 6-7/16"
  • Sensor Range 7-1/2"
  • Valve Type Mfr. No. P6900-SRK
  • Finish Chrome
  • Replacement Cartridge Mfr. No. P6900-SRK
  • Includes Faucet and Hydro Power Generator
  • Manufacturers Warranty Length 1 yr.
  • Standards ASME A112.18.1/CSA B125.1
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.


Hydro-generated faucet sensor has a hydroelectric unit that generates electrical energy and stores it in a rechargeable cell, reducing overall energy consumption.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • Z6912-GEN

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.