Skip Content

CushionedU-BoltThreadS1/4-20,IL 2 3/64In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

CushionedU-BoltThreadS1/4-20, IL 2 3/64In

ZSI

Price: $7.87 / each

Please sign in or register to access lists

  • Item # 4MWE5
  • Mfr. Model # UB1PA
  • UNSPSC # 31161616
  • Catalog Page # 3944
  • Shipping Weight 0.1 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemU-Bolt
  • TypeCushioned
  • MaterialElectro-Galvanized Steel
  • FinishZinc
  • Thread Size1/4 - 20 UNC - 2B
  • Thread Length1"
  • Inside Length2-3/64"
  • Overall Length2-23/64"
  • Inside Width1-51/64"
  • For Pipe Size1"
  • CharacteristicsCushion Design Provides Total Load Distribution
  • IncludesU-Bolt, Cushion, and Two Nylon Lock Nuts
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Alpha Series™ Cushioned U-Bolts
Zinc-plated steel, full-contact hangers provide total load distribution and eliminate knife-edge loading. Bolts prevent lateral movement and provide a positive lock.
Conform to MIL-S-901D for shock testing.

Product content provided by supplier

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.