Skip Content

CushionedClampStrutMounted,PipeSz 1/4In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

CushionedClampStrutMounted, PipeSz 1/4In

Price $2.10 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4MUZ5
  • Mfr. Model # P009N012
  • UNSPSC # 31162906
  • Catalog Page # 3938
  • Shipping Weight 0.12 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCushioned Clamp
  • TypeStrut Mounted
  • Pipe Size (In.)1/4
  • Max. Load (Lb.)1000
  • Material of ConstructionElectro Galvanized Gold
  • Length (In.)63/64
  • Width (In.)1-5/8
  • Height (In.)1-11/32
  • Thread Size (In.)1/4
  • Bolt Size (In.)1/4 x 1-3/64
  • Metal DetectableNo
  • Description/Special FeaturesFor Strut Mounting of Tube, Pipe or Hose
  • IncludesClamp Halves with Captured Stud, Cushion, and Nylon Lock Nut
  • StandardsConforms with MSS SP-58 and MSS SP-69 (Type 58)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Cush-A-Clamp® Strut Clamps

• Temp. range: -50° to 275°F
Clamps absorb shock and vibration; reduce unwanted noise and galvanic corrosion in multiple-line runs. Thermoplastic cushion resists most oils, chemicals, and industrial cleaning compounds. Sizes up to 1-3/8" have Controlled Squeeze™ design, which eliminates over-tightening and rotation.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.