Skip Content

 
Cushion Clamp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cushion Clamp


Technical Specs

  • ItemCushion Clamp 
Material of Construction
Please Select
Pipe Size (In.)
Please Select
Max. Load (Lb.)
Please Select
Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
49 Products
Compare /
Product #
Mfr.
Model #
Material of Construction
Pipe Size (In.)
Max. Load (Lb.)
Type
Price
Qty
Please use Qty box to add item(s) to cart.
021N026
Electro Galvanized Steel, Thermoplastic Elastomer
1
Cush-A-Clamp

$6.04 / each

Enter location to check availability
Cushion Clamp,Steel, 1 In Pipe
Catalog Page #  NA

Price $6.04 / each

Technical Specs

  • Material of ConstructionElectro Galvanized Steel, Thermoplastic Elastomer
  • Pipe Size (In.)1
  • ItemCushion Clamp
  • TypeCush-A-Clamp
UB10PA
Electro Galvanized Steel, Thermoplastic Elastomer
10
U-Bolt Cushion

$145.05 / each

Enter location to check availability
U Bolt Cushion Clamp,Zinc,10 In Nom Pipe
Catalog Page #  NA

Price $145.05 / each

Technical Specs

  • Material of ConstructionElectro Galvanized Steel, Thermoplastic Elastomer
  • Pipe Size (In.)10
  • ItemCushion Clamp
  • TypeU-Bolt Cushion
106N114
Electro Galvanized Steel, Thermoplastic Elastomer
6
Cush-A-Clamp

$85.30 / each

Enter location to check availability
Cushion Clamp,Steel,6 In Pipe
Catalog Page #  NA

Price $85.30 / each

Technical Specs

  • Material of ConstructionElectro Galvanized Steel, Thermoplastic Elastomer
  • Pipe Size (In.)6
  • ItemCushion Clamp
  • TypeCush-A-Clamp
UX27810
Electro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
Cush-A-Therm

$45.15 / each

Enter location to check availability
Cushion Clamp Clamp,1 In Wall,2-7/8 In
Catalog Page #  NA

Price $45.15 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
  • ItemCushion Clamp
  • TypeCush-A-Therm
UX17810
Electro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
Cush-A-Therm

$29.90 / each

Enter location to check availability
Cushion Clamp Clamp,1 In Wall,1-7/8 In
Catalog Page #  NA

Price $29.90 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
  • ItemCushion Clamp
  • TypeCush-A-Therm
UX17815
Electro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
Cush-A-Therm

$38.15 / each

Enter location to check availability
Cushion Clamp Clamp,1-1/2In Wall,1-7/8In
Catalog Page #  NA

Price $38.15 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
  • ItemCushion Clamp
  • TypeCush-A-Therm
UX31210
Electro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
Cush-A-Therm

$80.30 / each

Enter location to check availability
Cushion Clamp Clamp,1 In Wall,3-1/2 In
Catalog Page #  NA

Price $80.30 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
  • ItemCushion Clamp
  • TypeCush-A-Therm
UX11810
Electro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
1
Cush-A-Therm

$20.23 / each

Enter location to check availability
Cushion Clamp Clamp,1 In Wall,1-1/8 In
Catalog Page #  NA

Price $20.23 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
  • Pipe Size (In.)1
  • ItemCushion Clamp
  • TypeCush-A-Therm
UX11815
Electro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
1
Cush-A-Therm

$28.05 / each

Enter location to check availability
Cushion Clamp Clamp,1-1/2In Wall,1-1/8In
Catalog Page #  NA

Price $28.05 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
  • Pipe Size (In.)1
  • ItemCushion Clamp
  • TypeCush-A-Therm
UX15810
Electro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
1-1/2
Cush-A-Therm

$27.10 / each

Enter location to check availability
Cushion Clamp Clamp,1 In Wall,1-5/8 In
Catalog Page #  NA

Price $27.10 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
  • Pipe Size (In.)1-1/2
  • ItemCushion Clamp
  • TypeCush-A-Therm
UX15815
Electro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
1-1/2
Cush-A-Therm

$34.90 / each

Enter location to check availability
Cushion Clamp Clamp,1-1/2In Wall,1-5/8In
Catalog Page #  NA

Price $34.90 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
  • Pipe Size (In.)1-1/2
  • ItemCushion Clamp
  • TypeCush-A-Therm
UX13815
Electro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
1-1/4
Cush-A-Therm

$33.15 / each

Enter location to check availability
Cushion Clamp Clamp,1-1/2In Wall,1-3/8In
Catalog Page #  NA

Price $33.15 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
  • Pipe Size (In.)1-1/4
  • ItemCushion Clamp
  • TypeCush-A-Therm
UX13810
Electro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
1-1/4
Cush-A-Therm

$20.74 / each

Enter location to check availability
Cushion Clamp Clamp,1 In Wall,1-3/8 In
Catalog Page #  NA

Price $20.74 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
  • Pipe Size (In.)1-1/4
  • ItemCushion Clamp
  • TypeCush-A-Therm
UX5810
Electro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
1/2
Cush-A-Therm

$15.64 / each

Enter location to check availability
Cushion Clamp Clamp,1 In Wall,5/8 In
Catalog Page #  NA

Price $15.64 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
  • Pipe Size (In.)1/2
  • ItemCushion Clamp
  • TypeCush-A-Therm
UX21810
Electro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
2
Cush-A-Therm

$32.35 / each

Enter location to check availability
Cushion Clamp Clamp,1 In Wall,2-1/8 In
Catalog Page #  NA

Price $32.35 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
  • Pipe Size (In.)2
  • ItemCushion Clamp
  • TypeCush-A-Therm
UX21815
Electro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
2
Cush-A-Therm

$40.15 / each

Enter location to check availability
Cushion Clamp Clamp,1-1/2In Wall,2-1/8In
Catalog Page #  NA

Price $40.15 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
  • Pipe Size (In.)2
  • ItemCushion Clamp
  • TypeCush-A-Therm
UX25810
Electro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
2-1/2
Cush-A-Therm

$39.40 / each

Enter location to check availability
Cushion Clamp Clamp,1 In Wall,2-5/8 In
Catalog Page #  NA

Price $39.40 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
  • Pipe Size (In.)2-1/2
  • ItemCushion Clamp
  • TypeCush-A-Therm
UX23810
Electro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
2-1/4
Cush-A-Therm

$34.15 / each

Enter location to check availability
Cushion Clamp Clamp,1 In Wall,2-3/8 In
Catalog Page #  NA

Price $34.15 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
  • Pipe Size (In.)2-1/4
  • ItemCushion Clamp
  • TypeCush-A-Therm
UX31810
Electro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
3
Cush-A-Therm

$51.15 / each

Enter location to check availability
Cushion Clamp Clamp,1 In Wall,3-1/8 In
Catalog Page #  NA

Price $51.15 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
  • Pipe Size (In.)3
  • ItemCushion Clamp
  • TypeCush-A-Therm
UX7810
Electro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
3/4
Cush-A-Therm

$16.28 / each

Enter location to check availability
Cushion Clamp Clamp,1 In Wall,7/8 In
Catalog Page #  NA

Price $16.28 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
  • Pipe Size (In.)3/4
  • ItemCushion Clamp
  • TypeCush-A-Therm
UX7815
Electro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
3/4
Cush-A-Therm

$22.46 / each

Enter location to check availability
Cushion Clamp Clamp,1-1/2 In Wall,7/8 In
Catalog Page #  NA

Price $22.46 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
  • Pipe Size (In.)3/4
  • ItemCushion Clamp
  • TypeCush-A-Therm
UX41810
Electro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
4
Cush-A-Therm

$110.10 / each

Enter location to check availability
Cushion Clamp Clamp,1 In Wall,4-1/8 In
Catalog Page #  NA

Price $110.10 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
  • Pipe Size (In.)4
  • ItemCushion Clamp
  • TypeCush-A-Therm
UX3410
Electro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
5/8
Cush-A-Therm

$15.88 / each

Enter location to check availability
Cushion Clamp Clamp,1 In Wall,3/4 In
Catalog Page #  NA

Price $15.88 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
  • Pipe Size (In.)5/8
  • ItemCushion Clamp
  • TypeCush-A-Therm
069NS076
Stainless Steel, Thermoplastic Elastomer
Cush-A-Clamp

$40.75 / each

Enter location to check availability
Cushion Clamp,S/S,4-5/16 In Tube OD
Catalog Page #  NA

Price $40.75 / each

Technical Specs

  • Material of ConstructionStainless Steel, Thermoplastic Elastomer
  • ItemCushion Clamp
  • TypeCush-A-Clamp
053NS060
Stainless Steel, Thermoplastic Elastomer
Cush-A-Clamp

$35.45 / each

Enter location to check availability
Cushion Clamp,S/S,3-5/16 In Tube OD
Catalog Page #  NA

Price $35.45 / each

Technical Specs

  • Material of ConstructionStainless Steel, Thermoplastic Elastomer
  • ItemCushion Clamp
  • TypeCush-A-Clamp
UB11/4TA6
Stainless Steel, Thermoplastic Elastomer
U-Bolt Cushion

$17.59 / each

Enter location to check availability
U Bolt Cushion Clamp,S/S,1-1/4 In Tube
Catalog Page #  NA

Price $17.59 / each

Technical Specs

  • Material of ConstructionStainless Steel, Thermoplastic Elastomer
  • ItemCushion Clamp
  • TypeU-Bolt Cushion
UB13/8TA6
Stainless Steel, Thermoplastic Elastomer
U-Bolt Cushion

$17.59 / each

Enter location to check availability
U Bolt Cushion Clamp,S/S,1-3/8 In Tube
Catalog Page #  NA

Price $17.59 / each

Technical Specs

  • Material of ConstructionStainless Steel, Thermoplastic Elastomer
  • ItemCushion Clamp
  • TypeU-Bolt Cushion
UB10PA6
Stainless Steel, Thermoplastic Elastomer
10
U-Bolt Cushion

$194.50 / each

Enter location to check availability
U Bolt Cushion Clamp,S/S,10 In Nom Pipe
Catalog Page #  NA

Price $194.50 / each

Technical Specs

  • Material of ConstructionStainless Steel, Thermoplastic Elastomer
  • Pipe Size (In.)10
  • ItemCushion Clamp
  • TypeU-Bolt Cushion
CG-40
Thermoplastic Elastomer
3/4 to 1
Cush-A-Grip

$4.65 / each

Enter location to check availability
Cush-A-Grip,Multi-Size Adjustment
Catalog Page #  NA

Price $4.65 / each

Technical Specs

  • Material of ConstructionThermoplastic Elastomer
  • Pipe Size (In.)3/4 to 1
  • ItemCushion Clamp
  • TypeCush-A-Grip
EMTS-1
TPE
75
Cush-A-Claw

$1.21 / each

Enter location to check availability
Cushion Claw,1 In OD EMT,Surface Mount
Catalog Page #  NA

Price $1.21 / each

Technical Specs

  • Material of ConstructionTPE
  • ItemCushion Clamp
  • Max. Load (Lb.)75
  • TypeCush-A-Claw
CLS-12
TPE
75
Cush-A-Claw

$1.24 / each

Enter location to check availability
Cushion Claw,3/4 In OD Tube,
Catalog Page #  NA

Price $1.24 / each

Technical Specs

  • Material of ConstructionTPE
  • ItemCushion Clamp
  • Max. Load (Lb.)75
  • TypeCush-A-Claw
EMTS-1/2
TPE
75
Cush-A-Claw

$0.95 / each

Enter location to check availability
Cushion Claw,1/2 In OD EMT,Surface Mount
Catalog Page #  NA

Price $0.95 / each

Technical Specs

  • Material of ConstructionTPE
  • ItemCushion Clamp
  • Max. Load (Lb.)75
  • TypeCush-A-Claw
CLS-08
TPE
75
Cush-A-Claw

$1.18 / each

Enter location to check availability
Cushion Claw,1/2 In OD Tube,
Catalog Page #  NA

Price $1.18 / each

Technical Specs

  • Material of ConstructionTPE
  • ItemCushion Clamp
  • Max. Load (Lb.)75
  • TypeCush-A-Claw
CLS-14
TPE
75
Cush-A-Claw

$1.26 / each

Enter location to check availability
Cushion Claw,7/8 In OD Tube,
Catalog Page #  NA

Price $1.26 / each

Technical Specs

  • Material of ConstructionTPE
  • ItemCushion Clamp
  • Max. Load (Lb.)75
  • TypeCush-A-Claw
CLS-04
TPE
75
Cush-A-Claw

$1.13 / each

Enter location to check availability
Cushion Claw,1/4 In OD Tube,
Catalog Page #  NA

Price $1.13 / each

Technical Specs

  • Material of ConstructionTPE
  • ItemCushion Clamp
  • Max. Load (Lb.)75
  • TypeCush-A-Claw
EMT-1/2
TPE
75
Cush-A-Claw

$0.87 / each

Enter location to check availability
Cushion Claw,1/2 In OD EMT,Strut Mount
Catalog Page #  NA

Price $0.87 / each

Technical Specs

  • Material of ConstructionTPE
  • ItemCushion Clamp
  • Max. Load (Lb.)75
  • TypeCush-A-Claw
CL-12
TPE
75
Cush-A-Claw

$1.10 / each

Enter location to check availability
Cushion Claw,3/4 In OD Tube,Strut Mount
Catalog Page #  NA

Price $1.10 / each

Technical Specs

  • Material of ConstructionTPE
  • ItemCushion Clamp
  • Max. Load (Lb.)75
  • TypeCush-A-Claw
CL-06
TPE
75
Cush-A-Claw

$1.07 / each

Enter location to check availability
Cushion Claw,3/8 In OD Tube,Strut Mount
Catalog Page #  NA

Price $1.07 / each

Technical Specs

  • Material of ConstructionTPE
  • ItemCushion Clamp
  • Max. Load (Lb.)75
  • TypeCush-A-Claw
EMTS-3/4
TPE
75
Cush-A-Claw

$1.03 / each

Enter location to check availability
Cushion Claw,3/4 In OD EMT,Surface Mount
Catalog Page #  NA

Price $1.03 / each

Technical Specs

  • Material of ConstructionTPE
  • ItemCushion Clamp
  • Max. Load (Lb.)75
  • TypeCush-A-Claw
CLS-10
TPE
75
Cush-A-Claw

$1.21 / each

Enter location to check availability
Cushion Claw,5/8 In OD Tube,
Catalog Page #  NA

Price $1.21 / each

Technical Specs

  • Material of ConstructionTPE
  • ItemCushion Clamp
  • Max. Load (Lb.)75
  • TypeCush-A-Claw
CLS-18
TPE
75
Cush-A-Claw

$1.28 / each

Enter location to check availability
Cushion Claw,1-1/8 In OD Tube,
Catalog Page #  NA

Price $1.28 / each

Technical Specs

  • Material of ConstructionTPE
  • ItemCushion Clamp
  • Max. Load (Lb.)75
  • TypeCush-A-Claw
CLS-06
TPE
75
Cush-A-Claw

$1.15 / each

Enter location to check availability
Cushion Claw,3/8 In OD Tube,
Catalog Page #  NA

Price $1.15 / each

Technical Specs

  • Material of ConstructionTPE
  • ItemCushion Clamp
  • Max. Load (Lb.)75
  • TypeCush-A-Claw
EMT-1
TPE
75
Cush-A-Claw

$1.15 / each

Enter location to check availability
Cushion Claw,1 In OD EMT,Strut Mount
Catalog Page #  NA

Price $1.15 / each

Technical Specs

  • Material of ConstructionTPE
  • ItemCushion Clamp
  • Max. Load (Lb.)75
  • TypeCush-A-Claw
CL-18
TPE
75
Cush-A-Claw

$1.21 / each

Enter location to check availability
Cushion Claw,1-1/8 In OD Tube,Strut
Catalog Page #  NA

Price $1.21 / each

Technical Specs

  • Material of ConstructionTPE
  • ItemCushion Clamp
  • Max. Load (Lb.)75
  • TypeCush-A-Claw
CL-10
TPE
75
Cush-A-Claw

$1.10 / each

Enter location to check availability
Cushion Claw,5/8 In OD Tube,Strut Mount
Catalog Page #  NA

Price $1.10 / each

Technical Specs

  • Material of ConstructionTPE
  • ItemCushion Clamp
  • Max. Load (Lb.)75
  • TypeCush-A-Claw
CL-04
TPE
75
Cush-A-Claw

$1.07 / each

Enter location to check availability
Cushion Claw,1/4 In OD Tube,Strut Mount
Catalog Page #  NA

Price $1.07 / each

Technical Specs

  • Material of ConstructionTPE
  • ItemCushion Clamp
  • Max. Load (Lb.)75
  • TypeCush-A-Claw
EMT-3/4
TPE
75
Cush-A-Claw

$0.95 / each

Enter location to check availability
Cushion Claw,3/4 In OD EMT,Strut Mount
Catalog Page #  NA

Price $0.95 / each

Technical Specs

  • Material of ConstructionTPE
  • ItemCushion Clamp
  • Max. Load (Lb.)75
  • TypeCush-A-Claw
CL-14
TPE
75
Cush-A-Claw

$1.10 / each

Enter location to check availability
Cushion Claw,7/8 In OD Tube,Strut Mount
Catalog Page #  NA

Price $1.10 / each

Technical Specs

  • Material of ConstructionTPE
  • ItemCushion Clamp
  • Max. Load (Lb.)75
  • TypeCush-A-Claw
CL-08
TPE
75
Cush-A-Claw

$1.07 / each

Enter location to check availability
Cushion Claw,1/2 In OD Tube,Strut Mount
Catalog Page #  NA

Price $1.07 / each

Technical Specs

  • Material of ConstructionTPE
  • ItemCushion Clamp
  • Max. Load (Lb.)75
  • TypeCush-A-Claw
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More