Skip Content

 
Clip close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Clip

ZSI


Technical Specs

  • Item Clip 
  • Material Polyamid 
  • Length (In.) 1-5/8 
Max. Load (Lb.)
Please Select
Rod Size
Please Select
Type
Please Select
Height (In.)
Please Select
Width (In.)
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
16 Products
Compare /
Product #
Mfr.
Model #
Max. Load (Lb.)
Rod Size
Type
Height (In.)
Width (In.)
Price
Qty
Please use Qty box to add item(s) to cart.
RPC-11/8
200
Strut Mounted
1-1/8
1-1/8

$4.14 / each

Enter location to check availability
Catalog Page #  NA

Price $4.14 / each

Technical Specs

  • Item Clip
  • Max. Load (Lb.) 200
  • Type Strut Mounted
  • Material Polyamid
  • Length (In.) 1-5/8
  • Height (In.) 1-1/8
  • Width (In.) 1-1/8
RPC-1/2
200
Strut Mounted
1/2
1-1/8

$3.05 / each

Enter location to check availability
Catalog Page #  NA

Price $3.05 / each

Technical Specs

  • Item Clip
  • Max. Load (Lb.) 200
  • Type Strut Mounted
  • Material Polyamid
  • Length (In.) 1-5/8
  • Height (In.) 1/2
  • Width (In.) 1-1/8
RPC-3/4
200
Strut Mounted
3/4
1-1/8

$3.12 / each

Enter location to check availability
Catalog Page #  NA

Price $3.12 / each

Technical Specs

  • Item Clip
  • Max. Load (Lb.) 200
  • Type Strut Mounted
  • Material Polyamid
  • Length (In.) 1-5/8
  • Height (In.) 3/4
  • Width (In.) 1-1/8
RPC-3/8
200
Strut Mounted
3/8
1-1/8

$2.99 / each

Enter location to check availability
Catalog Page #  NA

Price $2.99 / each

Technical Specs

  • Item Clip
  • Max. Load (Lb.) 200
  • Type Strut Mounted
  • Material Polyamid
  • Length (In.) 1-5/8
  • Height (In.) 3/8
  • Width (In.) 1-1/8
RPC-5/8
200
Strut Mounted
5/8
1-1/8

$3.05 / each

Enter location to check availability
Catalog Page #  NA

Price $3.05 / each

Technical Specs

  • Item Clip
  • Max. Load (Lb.) 200
  • Type Strut Mounted
  • Material Polyamid
  • Length (In.) 1-5/8
  • Height (In.) 5/8
  • Width (In.) 1-1/8
RPC-7/8
200
Strut Mounted
7/8
1-1/8

$3.83 / each

Enter location to check availability
Catalog Page #  NA

Price $3.83 / each

Technical Specs

  • Item Clip
  • Max. Load (Lb.) 200
  • Type Strut Mounted
  • Material Polyamid
  • Length (In.) 1-5/8
  • Height (In.) 7/8
  • Width (In.) 1-1/8
QC12
75
3/8
Rod Mounted
1-1/2
1/2

$2.71 / each

Enter location to check availability
Catalog Page #  NA

Price $2.71 / each

Technical Specs

  • Item Clip
  • Max. Load (Lb.) 75
  • Rod Size 3/8
  • Type Rod Mounted
  • Material Polyamid
  • Length (In.) 1-5/8
  • Height (In.) 1-1/2
  • Width (In.) 1/2
QC16
75
3/8
Rod Mounted
1-5/8
1/2

$2.77 / each

Enter location to check availability
Catalog Page #  NA

Price $2.77 / each

Technical Specs

  • Item Clip
  • Max. Load (Lb.) 75
  • Rod Size 3/8
  • Type Rod Mounted
  • Material Polyamid
  • Length (In.) 1-5/8
  • Height (In.) 1-5/8
  • Width (In.) 1/2
QC18
75
3/8
Rod Mounted
1-7/8
1/2

$2.78 / each

Enter location to check availability
Catalog Page #  NA

Price $2.78 / each

Technical Specs

  • Item Clip
  • Max. Load (Lb.) 75
  • Rod Size 3/8
  • Type Rod Mounted
  • Material Polyamid
  • Length (In.) 1-5/8
  • Height (In.) 1-7/8
  • Width (In.) 1/2
QC14
75
3/8
Rod Mounted
1-9/16
1/2

$2.69 / each

Enter location to check availability
Catalog Page #  NA

Price $2.69 / each

Technical Specs

  • Item Clip
  • Max. Load (Lb.) 75
  • Rod Size 3/8
  • Type Rod Mounted
  • Material Polyamid
  • Length (In.) 1-5/8
  • Height (In.) 1-9/16
  • Width (In.) 1/2
QC20
75
3/8
Rod Mounted
2-1/8
1/2

$3.08 / each

Enter location to check availability
Catalog Page #  NA

Price $3.08 / each

Technical Specs

  • Item Clip
  • Max. Load (Lb.) 75
  • Rod Size 3/8
  • Type Rod Mounted
  • Material Polyamid
  • Length (In.) 1-5/8
  • Height (In.) 2-1/8
  • Width (In.) 1/2
QC34
75
3/8
Rod Mounted
2-15/64
1/2

$4.33 / each

Enter location to check availability
Catalog Page #  NA

Price $4.33 / each

Technical Specs

  • Item Clip
  • Max. Load (Lb.) 75
  • Rod Size 3/8
  • Type Rod Mounted
  • Material Polyamid
  • Length (In.) 1-5/8
  • Height (In.) 2-15/64
  • Width (In.) 1/2
QC22
75
3/8
Rod Mounted
2-15/64
1/2

$3.28 / each

Enter location to check availability
Catalog Page #  NA

Price $3.28 / each

Technical Specs

  • Item Clip
  • Max. Load (Lb.) 75
  • Rod Size 3/8
  • Type Rod Mounted
  • Material Polyamid
  • Length (In.) 1-5/8
  • Height (In.) 2-15/64
  • Width (In.) 1/2
QC32
75
3/8
Rod Mounted
2-3/4
1/2

$4.27 / each

Enter location to check availability
Catalog Page #  NA

Price $4.27 / each

Technical Specs

  • Item Clip
  • Max. Load (Lb.) 75
  • Rod Size 3/8
  • Type Rod Mounted
  • Material Polyamid
  • Length (In.) 1-5/8
  • Height (In.) 2-3/4
  • Width (In.) 1/2
QC24
75
3/8
Rod Mounted
2-3/8
1/2

$3.68 / each

Enter location to check availability
Catalog Page #  NA

Price $3.68 / each

Technical Specs

  • Item Clip
  • Max. Load (Lb.) 75
  • Rod Size 3/8
  • Type Rod Mounted
  • Material Polyamid
  • Length (In.) 1-5/8
  • Height (In.) 2-3/8
  • Width (In.) 1/2
QC26
75
3/8
Rod Mounted
2-9/16
1/2

$3.96 / each

Enter location to check availability
Catalog Page #  NA

Price $3.96 / each

Technical Specs

  • Item Clip
  • Max. Load (Lb.) 75
  • Rod Size 3/8
  • Type Rod Mounted
  • Material Polyamid
  • Length (In.) 1-5/8
  • Height (In.) 2-9/16
  • Width (In.) 1/2
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms