Skip Content

 
Beta Clamp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Beta Clamp

ZSI

Pipe Size (In.)
Please Select
Item
Please Select
Max. Load (Lb.)
Please Select
Rod Size
Please Select
Type
Please Select
Material
Please Select
Length (In.)
Please Select
Height (In.)
Please Select
Width (In.)
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
213 Products
Compare /
Item #
Mfr.
Model #
Pipe Size (In.)
Item
Max. Load (Lb.)
Rod Size
Type
Material
Length (In.)
Height (In.)
Width (In.)
Price
Qty
Please use Qty box to add item(s) to cart.
H4016C
Beta Clamp Cushions
Heavy Beta
Polypropylene
2-3/4
1-57/64
1-3/16

$2.99 / each

Enter location to check availability
Catalog Page #  NA

Price $2.99 / each

Technical Specs

  • Item Beta Clamp Cushions
  • Type Heavy Beta
  • Material Polypropylene
  • Length (In.) 2-3/4
  • Height (In.) 1-57/64
  • Width (In.) 1-3/16
SM1012C
Beta Clamp
1500
12mm
Standard Beta
Polypropylene
1-11/32
1-1/64
1-13/64

$1.03 / each

Enter location to check availability
Catalog Page #  NA

Price $1.03 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Rod Size 12mm
  • Type Standard Beta
  • Material Polypropylene
  • Length (In.) 1-11/32
  • Height (In.) 1-1/64
  • Width (In.) 1-13/64
SM1012S-SS
Beta Clamp
1500
12mm
Standard Beta
Stainless Steel with Polypropylene Cushion
1-13/32
1-1/4
1-13/64

$16.28 / each

Enter location to check availability
Catalog Page #  NA

Price $16.28 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Rod Size 12mm
  • Type Standard Beta
  • Material Stainless Steel with Polypropylene Cushion
  • Length (In.) 1-13/32
  • Height (In.) 1-1/4
  • Width (In.) 1-13/64
SM1012S
Beta Clamp
1500
12mm
Standard Beta
Steel with Polypropylene Cushion
1-13/32
1-1/4
1-13/64

$3.33 / each

Enter location to check availability
Catalog Page #  NA

Price $3.33 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Rod Size 12mm
  • Type Standard Beta
  • Material Steel with Polypropylene Cushion
  • Length (In.) 1-13/32
  • Height (In.) 1-1/4
  • Width (In.) 1-13/64
SM2014C
Beta Clamp
1500
14mm
Standard Beta
Polypropylene
1-37/64
1-19/64
1-13/64

$1.11 / each

Enter location to check availability
Catalog Page #  NA

Price $1.11 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Rod Size 14mm
  • Type Standard Beta
  • Material Polypropylene
  • Length (In.) 1-37/64
  • Height (In.) 1-19/64
  • Width (In.) 1-13/64
SM2014S-SS
Beta Clamp
1500
14mm
Standard Beta
Stainless Steel with Polypropylene Cushion
1-21/32
1-35/64
1-13/64

$22.38 / each

Enter location to check availability
Catalog Page #  NA

Price $22.38 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Rod Size 14mm
  • Type Standard Beta
  • Material Stainless Steel with Polypropylene Cushion
  • Length (In.) 1-21/32
  • Height (In.) 1-35/64
  • Width (In.) 1-13/64
SM2014S
Beta Clamp
1500
14mm
Standard Beta
Steel with Polypropylene Cushion
1-21/32
1-35/64
1-13/64

$3.49 / each

Enter location to check availability
Catalog Page #  NA

Price $3.49 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Rod Size 14mm
  • Type Standard Beta
  • Material Steel with Polypropylene Cushion
  • Length (In.) 1-21/32
  • Height (In.) 1-35/64
  • Width (In.) 1-13/64
SM2015C
Beta Clamp
1500
15mm
Standard Beta
Polypropylene
1-37/64
1-19/64
1-13/64

$1.11 / each

Enter location to check availability
Catalog Page #  NA

Price $1.11 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Rod Size 15mm
  • Type Standard Beta
  • Material Polypropylene
  • Length (In.) 1-37/64
  • Height (In.) 1-19/64
  • Width (In.) 1-13/64
SM2015S-SS
Beta Clamp
1500
15mm
Standard Beta
Stainless Steel with Polypropylene Cushion
1-21/32
1-35/64
1-13/64

$17.23 / each

Enter location to check availability
Catalog Page #  NA

Price $17.23 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Rod Size 15mm
  • Type Standard Beta
  • Material Stainless Steel with Polypropylene Cushion
  • Length (In.) 1-21/32
  • Height (In.) 1-35/64
  • Width (In.) 1-13/64
SM2015S
Beta Clamp
1500
15mm
Standard Beta
Steel with Polypropylene Cushion
1-21/32
1-35/64
1-13/64

$3.49 / each

Enter location to check availability
Catalog Page #  NA

Price $3.49 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Rod Size 15mm
  • Type Standard Beta
  • Material Steel with Polypropylene Cushion
  • Length (In.) 1-21/32
  • Height (In.) 1-35/64
  • Width (In.) 1-13/64
SM2018C
Beta Clamp
1500
18mm
Standard Beta
Polypropylene
1-37/64
1-19/64
1-13/64

$1.11 / each

Enter location to check availability
Catalog Page #  NA

Price $1.11 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Rod Size 18mm
  • Type Standard Beta
  • Material Polypropylene
  • Length (In.) 1-37/64
  • Height (In.) 1-19/64
  • Width (In.) 1-13/64
SM2018S
Beta Clamp
1500
18mm
Standard Beta
Steel with Polypropylene Cushion
1-21/32
1-35/64
1-13/64

$3.49 / each

Enter location to check availability
Catalog Page #  NA

Price $3.49 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Rod Size 18mm
  • Type Standard Beta
  • Material Steel with Polypropylene Cushion
  • Length (In.) 1-21/32
  • Height (In.) 1-35/64
  • Width (In.) 1-13/64
SM3020C
Beta Clamp
1500
20mm
Standard Beta
Polypropylene
1-31/32
1-3/8
1-13/64

$1.47 / each

Enter location to check availability
Catalog Page #  NA

Price $1.47 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Rod Size 20mm
  • Type Standard Beta
  • Material Polypropylene
  • Length (In.) 1-31/32
  • Height (In.) 1-3/8
  • Width (In.) 1-13/64
SM3020S-SS
Beta Clamp
1500
20mm
Standard Beta
Stainless Steel with Polypropylene Cushion
2-3/64
1-39/64
1-13/64

$18.09 / each

Enter location to check availability
Catalog Page #  NA

Price $18.09 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Rod Size 20mm
  • Type Standard Beta
  • Material Stainless Steel with Polypropylene Cushion
  • Length (In.) 2-3/64
  • Height (In.) 1-39/64
  • Width (In.) 1-13/64
SM3020S
Beta Clamp
1500
20mm
Standard Beta
Steel with Polypropylene Cushion
2-3/64
1-39/64
1-13/64

$4.04 / each

Enter location to check availability
Catalog Page #  NA

Price $4.04 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Rod Size 20mm
  • Type Standard Beta
  • Material Steel with Polypropylene Cushion
  • Length (In.) 2-3/64
  • Height (In.) 1-39/64
  • Width (In.) 1-13/64
SM3025C
Beta Clamp
1500
25mm
Standard Beta
Polypropylene
1-31/32
1-3/8
1-13/64

$1.47 / each

Enter location to check availability
Catalog Page #  NA

Price $1.47 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Rod Size 25mm
  • Type Standard Beta
  • Material Polypropylene
  • Length (In.) 1-31/32
  • Height (In.) 1-3/8
  • Width (In.) 1-13/64
SM3025S-SS
Beta Clamp
1500
25mm
Standard Beta
Stainless Steel with Polypropylene Cushion
2-3/64
1-39/64
1-13/64

$18.87 / each

Enter location to check availability
Catalog Page #  NA

Price $18.87 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Rod Size 25mm
  • Type Standard Beta
  • Material Stainless Steel with Polypropylene Cushion
  • Length (In.) 2-3/64
  • Height (In.) 1-39/64
  • Width (In.) 1-13/64
SM3025S
Beta Clamp
1500
25mm
Standard Beta
Steel with Polypropylene Cushion
2-3/64
1-39/64
1-13/64

$4.04 / each

Enter location to check availability
Catalog Page #  NA

Price $4.04 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Rod Size 25mm
  • Type Standard Beta
  • Material Steel with Polypropylene Cushion
  • Length (In.) 2-3/64
  • Height (In.) 1-39/64
  • Width (In.) 1-13/64
SM4030C
Beta Clamp
1500
30mm
Standard Beta
Polypropylene
2-9/32
1-41/64
1-13/64

$1.78 / each

Enter location to check availability
Catalog Page #  NA

Price $1.78 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Rod Size 30mm
  • Type Standard Beta
  • Material Polypropylene
  • Length (In.) 2-9/32
  • Height (In.) 1-41/64
  • Width (In.) 1-13/64
SM4030S-SS
Beta Clamp
1500
30mm
Standard Beta
Stainless Steel with Polypropylene Cushion
2-23/64
1-7/8
1-13/64

$20.41 / each

Enter location to check availability
Catalog Page #  NA

Price $20.41 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Rod Size 30mm
  • Type Standard Beta
  • Material Stainless Steel with Polypropylene Cushion
  • Length (In.) 2-23/64
  • Height (In.) 1-7/8
  • Width (In.) 1-13/64
SM4030S
Beta Clamp
1500
30mm
Standard Beta
Steel with Polypropylene Cushion
2-23/64
1-7/8
1-13/64

$4.45 / each

Enter location to check availability
Catalog Page #  NA

Price $4.45 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Rod Size 30mm
  • Type Standard Beta
  • Material Steel with Polypropylene Cushion
  • Length (In.) 2-23/64
  • Height (In.) 1-7/8
  • Width (In.) 1-13/64
SM5035C
Beta Clamp
1500
35mm
Standard Beta
Polypropylene
2-3/4
2-9/32
1-13/64

$1.94 / each

Enter location to check availability
Catalog Page #  NA

Price $1.94 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Rod Size 35mm
  • Type Standard Beta
  • Material Polypropylene
  • Length (In.) 2-3/4
  • Height (In.) 2-9/32
  • Width (In.) 1-13/64
SM5035S-SS
Beta Clamp
1500
35mm
Standard Beta
Stainless Steel with Polypropylene Cushion
2-53/64
2-33/64
1-13/64

$21.51 / each

Enter location to check availability
Catalog Page #  NA

Price $21.51 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Rod Size 35mm
  • Type Standard Beta
  • Material Stainless Steel with Polypropylene Cushion
  • Length (In.) 2-53/64
  • Height (In.) 2-33/64
  • Width (In.) 1-13/64
SM5035S
Beta Clamp
1500
35mm
Standard Beta
Steel with Polypropylene Cushion
2-53/64
2-33/64
1-13/64

$5.05 / each

Enter location to check availability
Catalog Page #  NA

Price $5.05 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Rod Size 35mm
  • Type Standard Beta
  • Material Steel with Polypropylene Cushion
  • Length (In.) 2-53/64
  • Height (In.) 2-33/64
  • Width (In.) 1-13/64
SM1006C
Beta Clamp
1500
6mm
Standard Beta
Polypropylene
1-11/32
1-1/64
1-13/64

$1.03 / each

Enter location to check availability
Catalog Page #  NA

Price $1.03 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Rod Size 6mm
  • Type Standard Beta
  • Material Polypropylene
  • Length (In.) 1-11/32
  • Height (In.) 1-1/64
  • Width (In.) 1-13/64
SM1006S-SS
Beta Clamp
1500
6mm
Standard Beta
Stainless Steel with Polypropylene Cushion
1-13/32
1-1/4
1-13/64

$16.28 / each

Enter location to check availability
Catalog Page #  NA

Price $16.28 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Rod Size 6mm
  • Type Standard Beta
  • Material Stainless Steel with Polypropylene Cushion
  • Length (In.) 1-13/32
  • Height (In.) 1-1/4
  • Width (In.) 1-13/64
SM1006S
Beta Clamp
1500
6mm
Standard Beta
Steel with Polypropylene Cushion
1-13/32
1-1/4
1-13/64

$3.33 / each

Enter location to check availability
Catalog Page #  NA

Price $3.33 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Rod Size 6mm
  • Type Standard Beta
  • Material Steel with Polypropylene Cushion
  • Length (In.) 1-13/32
  • Height (In.) 1-1/4
  • Width (In.) 1-13/64
SM1008C
Beta Clamp
1500
8mm
Standard Beta
Polypropylene
1-11/32
1-1/64
1-13/64

$1.03 / each

Enter location to check availability
Catalog Page #  NA

Price $1.03 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Rod Size 8mm
  • Type Standard Beta
  • Material Polypropylene
  • Length (In.) 1-11/32
  • Height (In.) 1-1/64
  • Width (In.) 1-13/64
SM1008S-SS
Beta Clamp
1500
8mm
Standard Beta
Stainless Steel with Polypropylene Cushion
1-13/32
1-1/4
1-13/64

$16.28 / each

Enter location to check availability
Catalog Page #  NA

Price $16.28 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Rod Size 8mm
  • Type Standard Beta
  • Material Stainless Steel with Polypropylene Cushion
  • Length (In.) 1-13/32
  • Height (In.) 1-1/4
  • Width (In.) 1-13/64
SM1008S
Beta Clamp
1500
8mm
Standard Beta
Steel with Polypropylene Cushion
1-13/32
1-1/4
1-13/64

$3.33 / each

Enter location to check availability
Catalog Page #  NA

Price $3.33 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Rod Size 8mm
  • Type Standard Beta
  • Material Steel with Polypropylene Cushion
  • Length (In.) 1-13/32
  • Height (In.) 1-1/4
  • Width (In.) 1-13/64
T3008H
Beta Clamp
1500
Smoothie Twin
Steel with Polypropylene Cushion
2-3/4
2-9/64
1-13/64

$5.90 / each

Enter location to check availability
Catalog Page #  NA

Price $5.90 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Type Smoothie Twin
  • Material Steel with Polypropylene Cushion
  • Length (In.) 2-3/4
  • Height (In.) 2-9/64
  • Width (In.) 1-13/64
T2004H
Beta Clamp
1500
Smoothie Twin
Steel with Polypropylene Cushion
2-5/32
1-23/32
1-13/64

$5.19 / each

Enter location to check availability
Catalog Page #  NA

Price $5.19 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Type Smoothie Twin
  • Material Steel with Polypropylene Cushion
  • Length (In.) 2-5/32
  • Height (In.) 1-23/32
  • Width (In.) 1-13/64
T2006H
Beta Clamp
1500
Smoothie Twin
Steel with Polypropylene Cushion
2-5/32
1-23/32
1-13/64

$5.19 / each

Enter location to check availability
Catalog Page #  NA

Price $5.19 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Type Smoothie Twin
  • Material Steel with Polypropylene Cushion
  • Length (In.) 2-5/32
  • Height (In.) 1-23/32
  • Width (In.) 1-13/64
T4010H
Beta Clamp
1500
Smoothie Twin
Steel with Polypropylene Cushion
3-11/32
2-11/32
1-13/64

$6.54 / each

Enter location to check availability
Catalog Page #  NA

Price $6.54 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Type Smoothie Twin
  • Material Steel with Polypropylene Cushion
  • Length (In.) 3-11/32
  • Height (In.) 2-11/32
  • Width (In.) 1-13/64
T4012H
Beta Clamp
1500
Smoothie Twin
Steel with Polypropylene Cushion
3-11/32
2-11/32
1-13/64

$6.54 / each

Enter location to check availability
Catalog Page #  NA

Price $6.54 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Type Smoothie Twin
  • Material Steel with Polypropylene Cushion
  • Length (In.) 3-11/32
  • Height (In.) 2-11/32
  • Width (In.) 1-13/64
T5016H
Beta Clamp
1500
Smoothie Twin
Steel with Polypropylene Cushion
4-21/64
2-13/16
1-13/64

$8.51 / each

Enter location to check availability
Catalog Page #  NA

Price $8.51 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Type Smoothie Twin
  • Material Steel with Polypropylene Cushion
  • Length (In.) 4-21/64
  • Height (In.) 2-13/16
  • Width (In.) 1-13/64
S1004C
Beta Clamp
1500
Standard Beta
Polypropylene
1-11/32
1-1/64
1-13/64

$1.03 / each

Enter location to check availability
Catalog Page #  NA

Price $1.03 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Type Standard Beta
  • Material Polypropylene
  • Length (In.) 1-11/32
  • Height (In.) 1-1/64
  • Width (In.) 1-13/64
S1006C
Beta Clamp
1500
Standard Beta
Polypropylene
1-11/32
1-1/64
1-13/64

$1.03 / each

Enter location to check availability
Catalog Page #  NA

Price $1.03 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Type Standard Beta
  • Material Polypropylene
  • Length (In.) 1-11/32
  • Height (In.) 1-1/64
  • Width (In.) 1-13/64
S3012C
Beta Clamp
1500
Standard Beta
Polypropylene
1-31/32
1-3/8
1-13/64

$1.47 / each

Enter location to check availability
Catalog Page #  NA

Price $1.47 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Type Standard Beta
  • Material Polypropylene
  • Length (In.) 1-31/32
  • Height (In.) 1-3/8
  • Width (In.) 1-13/64
S3016C
Beta Clamp
1500
Standard Beta
Polypropylene
1-31/32
1-3/8
1-13/64

$1.47 / each

Enter location to check availability
Catalog Page #  NA

Price $1.47 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Type Standard Beta
  • Material Polypropylene
  • Length (In.) 1-31/32
  • Height (In.) 1-3/8
  • Width (In.) 1-13/64
S3015C
Beta Clamp
1500
Standard Beta
Polypropylene
1-31/32
1-3/8
1-13/64

$1.47 / each

Enter location to check availability
Catalog Page #  NA

Price $1.47 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Type Standard Beta
  • Material Polypropylene
  • Length (In.) 1-31/32
  • Height (In.) 1-3/8
  • Width (In.) 1-13/64
S2008C
Beta Clamp
1500
Standard Beta
Polypropylene
1-37/64
1-19/64
1-13/64

$1.08 / each

Enter location to check availability
Catalog Page #  NA

Price $1.08 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Type Standard Beta
  • Material Polypropylene
  • Length (In.) 1-37/64
  • Height (In.) 1-19/64
  • Width (In.) 1-13/64
S2010C
Beta Clamp
1500
Standard Beta
Polypropylene
1-37/64
1-19/64
1-13/64

$1.11 / each

Enter location to check availability
Catalog Page #  NA

Price $1.11 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Type Standard Beta
  • Material Polypropylene
  • Length (In.) 1-37/64
  • Height (In.) 1-19/64
  • Width (In.) 1-13/64
S5024C
Beta Clamp
1500
Standard Beta
Polypropylene
2-3/4
2-9/32
1-13/64

$1.94 / each

Enter location to check availability
Catalog Page #  NA

Price $1.94 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Type Standard Beta
  • Material Polypropylene
  • Length (In.) 2-3/4
  • Height (In.) 2-9/32
  • Width (In.) 1-13/64
S5020C
Beta Clamp
1500
Standard Beta
Polypropylene
2-3/4
2-9/32
1-13/64

$1.94 / each

Enter location to check availability
Catalog Page #  NA

Price $1.94 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Type Standard Beta
  • Material Polypropylene
  • Length (In.) 2-3/4
  • Height (In.) 2-9/32
  • Width (In.) 1-13/64
S4018C
Beta Clamp
1500
Standard Beta
Polypropylene
2-9/32
1-41/64
1-13/64

$1.78 / each

Enter location to check availability
Catalog Page #  NA

Price $1.78 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Type Standard Beta
  • Material Polypropylene
  • Length (In.) 2-9/32
  • Height (In.) 1-41/64
  • Width (In.) 1-13/64
S6032C
Beta Clamp
1500
Standard Beta
Polypropylene
3-3/8
2-19/32
1-13/64

$3.52 / each

Enter location to check availability
Catalog Page #  NA

Price $3.52 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Type Standard Beta
  • Material Polypropylene
  • Length (In.) 3-3/8
  • Height (In.) 2-19/32
  • Width (In.) 1-13/64
S6028C
Beta Clamp
1500
Standard Beta
Polypropylene
3-3/8
2-19/32
1-13/64

$3.52 / each

Enter location to check availability
Catalog Page #  NA

Price $3.52 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Type Standard Beta
  • Material Polypropylene
  • Length (In.) 3-3/8
  • Height (In.) 2-19/32
  • Width (In.) 1-13/64
S4018S-SS
Beta Clamp
1500
Standard Beta
Stainless Steel with Polypropylene Cushion
2-23/64
1-7/8
1-13/64

$20.41 / each

Enter location to check availability
Catalog Page #  NA

Price $20.41 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Type Standard Beta
  • Material Stainless Steel with Polypropylene Cushion
  • Length (In.) 2-23/64
  • Height (In.) 1-7/8
  • Width (In.) 1-13/64
S3015S-SS
Beta Clamp
1500
Standard Beta
Stainless Steel with Polypropylene Cushion
2-3/64
1-39/64
1-13/64

$18.09 / each

Enter location to check availability
Catalog Page #  NA

Price $18.09 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Type Standard Beta
  • Material Stainless Steel with Polypropylene Cushion
  • Length (In.) 2-3/64
  • Height (In.) 1-39/64
  • Width (In.) 1-13/64
S5020S-SS
Beta Clamp
1500
Standard Beta
Stainless Steel with Polypropylene Cushion
2-53/64
2-33/64
1-13/64

$21.51 / each

Enter location to check availability
Catalog Page #  NA

Price $21.51 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Type Standard Beta
  • Material Stainless Steel with Polypropylene Cushion
  • Length (In.) 2-53/64
  • Height (In.) 2-33/64
  • Width (In.) 1-13/64
S5024S-SS
Beta Clamp
1500
Standard Beta
Stainless Steel with Polypropylene Cushion
2-53/64
2-33/64
1-13/64

$21.51 / each

Enter location to check availability
Catalog Page #  NA

Price $21.51 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Type Standard Beta
  • Material Stainless Steel with Polypropylene Cushion
  • Length (In.) 2-53/64
  • Height (In.) 2-33/64
  • Width (In.) 1-13/64
S6032S-SS
Beta Clamp
1500
Standard Beta
Stainless Steel with Polypropylene Cushion
3-29/64
2-53/64
1-13/64

$26.20 / each

Enter location to check availability
Catalog Page #  NA

Price $26.20 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Type Standard Beta
  • Material Stainless Steel with Polypropylene Cushion
  • Length (In.) 3-29/64
  • Height (In.) 2-53/64
  • Width (In.) 1-13/64
S6028S-SS
Beta Clamp
1500
Standard Beta
Stainless Steel with Polypropylene Cushion
3-29/64
2-53/64
1-13/64

$25.15 / each

Enter location to check availability
Catalog Page #  NA

Price $25.15 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Type Standard Beta
  • Material Stainless Steel with Polypropylene Cushion
  • Length (In.) 3-29/64
  • Height (In.) 2-53/64
  • Width (In.) 1-13/64
S1004S-AL
Beta Clamp
1500
Standard Beta
Steel with Aluminum Cushion
1-13/32
1-1/4
1-13/64

$10.22 / each

Enter location to check availability
Catalog Page #  NA

Price $10.22 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Type Standard Beta
  • Material Steel with Aluminum Cushion
  • Length (In.) 1-13/32
  • Height (In.) 1-1/4
  • Width (In.) 1-13/64
S1006S-AL
Beta Clamp
1500
Standard Beta
Steel with Aluminum Cushion
1-13/32
1-1/4
1-13/64

$10.22 / each

Enter location to check availability
Catalog Page #  NA

Price $10.22 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Type Standard Beta
  • Material Steel with Aluminum Cushion
  • Length (In.) 1-13/32
  • Height (In.) 1-1/4
  • Width (In.) 1-13/64
S2008S-AL
Beta Clamp
1500
Standard Beta
Steel with Aluminum Cushion
1-21/32
1-35/64
1-13/64

$12.74 / each

Enter location to check availability
Catalog Page #  NA

Price $12.74 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Type Standard Beta
  • Material Steel with Aluminum Cushion
  • Length (In.) 1-21/32
  • Height (In.) 1-35/64
  • Width (In.) 1-13/64
S2010S-AL
Beta Clamp
1500
Standard Beta
Steel with Aluminum Cushion
1-21/32
1-35/64
1-13/64

$12.74 / each

Enter location to check availability
Catalog Page #  NA

Price $12.74 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Type Standard Beta
  • Material Steel with Aluminum Cushion
  • Length (In.) 1-21/32
  • Height (In.) 1-35/64
  • Width (In.) 1-13/64
S4018S-AL
Beta Clamp
1500
Standard Beta
Steel with Aluminum Cushion
2-23/64
1-7/8
1-13/64

$15.03 / each

Enter location to check availability
Catalog Page #  NA

Price $15.03 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Type Standard Beta
  • Material Steel with Aluminum Cushion
  • Length (In.) 2-23/64
  • Height (In.) 1-7/8
  • Width (In.) 1-13/64
S3016S-AL
Beta Clamp
1500
Standard Beta
Steel with Aluminum Cushion
2-3/64
1-39/64
1-13/64

$13.23 / each

Enter location to check availability
Catalog Page #  NA

Price $13.23 / each

Technical Specs

  • Item Beta Clamp
  • Max. Load (Lb.) 1500
  • Type Standard Beta
  • Material Steel with Aluminum Cushion
  • Length (In.) 2-3/64
  • Height (In.) 1-39/64
  • Width (In.) 1-13/64
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More