Skip Content

 
2 Hole Cushioned Clamp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

2 Hole Cushioned Clamp

ZSI


Technical Specs

  • Item 2 Hole Cushioned Clamp 
  • Type Surface Mounted 
Pipe Size (In.)
Please Select
Max. Load (Lb.)
Please Select
Material
Please Select
Length (In.)
Please Select
Height (In.)
Please Select
Width (In.)
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
66 Products
Compare /
Product #
Mfr.
Model #
Pipe Size (In.)
Max. Load (Lb.)
Material
Length (In.)
Height (In.)
Width (In.)
Price
Qty
Please use Qty box to add item(s) to cart.
T098M106
1200
Electro Galvanized Gold
9-53/64
6-29/32
1-9/16

$115.70 / each

Enter location to check availability
Catalog Page #  NA

Price $115.70 / each

Technical Specs

  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 1200
  • Type Surface Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 9-53/64
  • Height (In.) 6-29/32
  • Width (In.) 1-9/16
T098MS106
1200
Stainless Steel Type 304
9-53/64
6-29/32
1-9/16

$241.25 / each

Enter location to check availability
Catalog Page #  NA

Price $241.25 / each

Technical Specs

  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 1200
  • Type Surface Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 9-53/64
  • Height (In.) 6-29/32
  • Width (In.) 1-9/16
T024M028
200
Electro Galvanized Gold
3-15/64
1-55/64
1-9/16

$3.85 / each

Enter location to check availability
Catalog Page #  NA

Price $3.85 / each

Technical Specs

  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 200
  • Type Surface Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 3-15/64
  • Height (In.) 1-55/64
  • Width (In.) 1-9/16
T026M030
200
Electro Galvanized Gold
3-23/64
1-63/64
1-9/16

$4.80 / each

Enter location to check availability
Catalog Page #  NA

Price $4.80 / each

Technical Specs

  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 200
  • Type Surface Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 3-23/64
  • Height (In.) 1-63/64
  • Width (In.) 1-9/16
T024MS028
200
Stainless Steel Type 304
3-15/64
1-55/64
1-9/16

$8.64 / each

Enter location to check availability
Catalog Page #  NA

Price $8.64 / each

Technical Specs

  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 200
  • Type Surface Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 3-15/64
  • Height (In.) 1-55/64
  • Width (In.) 1-9/16
T026MS030
200
Stainless Steel Type 304
3-23/64
1-63/64
1-9/16

$10.42 / each

Enter location to check availability
Catalog Page #  NA

Price $10.42 / each

Technical Specs

  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 200
  • Type Surface Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 3-23/64
  • Height (In.) 1-63/64
  • Width (In.) 1-9/16
T028M032
400
Electro Galvanized Gold
3-31/32
2-1/8
1-9/16

$5.16 / each

Enter location to check availability
Catalog Page #  NA

Price $5.16 / each

Technical Specs

  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 400
  • Type Surface Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 3-31/32
  • Height (In.) 2-1/8
  • Width (In.) 1-9/16
T034M040
400
Electro Galvanized Gold
4-15/32
2-5/8
1-9/16

$8.61 / each

Enter location to check availability
Catalog Page #  NA

Price $8.61 / each

Technical Specs

  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 400
  • Type Surface Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 4-15/32
  • Height (In.) 2-5/8
  • Width (In.) 1-9/16
T042M048
400
Electro Galvanized Gold
4-31/32
3-1/8
1-9/16

$23.96 / each

Enter location to check availability
Catalog Page #  NA

Price $23.96 / each

Technical Specs

  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 400
  • Type Surface Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 4-31/32
  • Height (In.) 3-1/8
  • Width (In.) 1-9/16
T040M046
400
Electro Galvanized Gold
4-53/64
3
1-9/16

$24.45 / each

Enter location to check availability
Catalog Page #  3515 

Price $24.45 / each

Technical Specs

  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 400
  • Type Surface Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 4-53/64
  • Height (In.) 3
  • Width (In.) 1-9/16
T032M036
400
Electro Galvanized Gold
4-7/32
2-3/8
1-9/16

$7.46 / each

Enter location to check availability
Catalog Page #  3515 

Price $7.46 / each

Technical Specs

  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 400
  • Type Surface Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 4-7/32
  • Height (In.) 2-3/8
  • Width (In.) 1-9/16
T050M056
400
Electro Galvanized Gold
5-15/32
3-11/16
1-9/16

$26.85 / each

Enter location to check availability
Catalog Page #  NA

Price $26.85 / each

Technical Specs

  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 400
  • Type Surface Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 5-15/32
  • Height (In.) 3-11/16
  • Width (In.) 1-9/16
T028MS032
400
Stainless Steel Type 304
3-31/32
2-1/8
1-9/16

$11.32 / each

Enter location to check availability
Catalog Page #  NA

Price $11.32 / each

Technical Specs

  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 400
  • Type Surface Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 3-31/32
  • Height (In.) 2-1/8
  • Width (In.) 1-9/16
T034MS040
400
Stainless Steel Type 304
4-15/32
2-5/8
1-9/16

$18.38 / each

Enter location to check availability
Catalog Page #  NA

Price $18.38 / each

Technical Specs

  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 400
  • Type Surface Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 4-15/32
  • Height (In.) 2-5/8
  • Width (In.) 1-9/16
T042MS048
400
Stainless Steel Type 304
4-31/32
3-1/8
1-9/16

$64.40 / each

Enter location to check availability
Catalog Page #  NA

Price $64.40 / each

Technical Specs

  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 400
  • Type Surface Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 4-31/32
  • Height (In.) 3-1/8
  • Width (In.) 1-9/16
T040MS046
400
Stainless Steel Type 304
4-53/64
3
1-9/16

$65.25 / each

Enter location to check availability
Catalog Page #  3515 

Price $65.25 / each

Technical Specs

  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 400
  • Type Surface Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 4-53/64
  • Height (In.) 3
  • Width (In.) 1-9/16
T032MS036
400
Stainless Steel Type 304
4-7/32
2-3/8
1-9/16

$16.16 / each

Enter location to check availability
Catalog Page #  3515 

Price $16.16 / each

Technical Specs

  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 400
  • Type Surface Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 4-7/32
  • Height (In.) 2-3/8
  • Width (In.) 1-9/16
T050MS056
400
Stainless Steel Type 304
5-15/32
3-11/16
1-9/16

$79.85 / each

Enter location to check availability
Catalog Page #  NA

Price $79.85 / each

Technical Specs

  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 400
  • Type Surface Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 5-15/32
  • Height (In.) 3-11/16
  • Width (In.) 1-9/16
T006M008
50
Electro Galvanized Gold
1-15/16
5/8
13/16

$2.10 / each

Enter location to check availability
Catalog Page #  NA

Price $2.10 / each

Technical Specs

  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 50
  • Type Surface Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 1-15/16
  • Height (In.) 5/8
  • Width (In.) 13/16
T004M007
50
Electro Galvanized Gold
1-53/64
31/64
25/32

$2.10 / each

Enter location to check availability
Catalog Page #  NA

Price $2.10 / each

Technical Specs

  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 50
  • Type Surface Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 1-53/64
  • Height (In.) 31/64
  • Width (In.) 25/32
T016M019
50
Electro Galvanized Gold
2-11/16
1-15/64
63/64

$2.89 / each

Enter location to check availability
Catalog Page #  NA

Price $2.89 / each

Technical Specs

  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 50
  • Type Surface Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 2-11/16
  • Height (In.) 1-15/64
  • Width (In.) 63/64
T018M021
50
Electro Galvanized Gold
2-61/64
1-13/32
63/64

$3.30 / each

Enter location to check availability
Catalog Page #  NA

Price $3.30 / each

Technical Specs

  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 50
  • Type Surface Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 2-61/64
  • Height (In.) 1-13/32
  • Width (In.) 63/64
T012M015
50
Electro Galvanized Gold
2-7/16
1-1/64
63/64

$2.53 / each

Enter location to check availability
Catalog Page #  NA

Price $2.53 / each

Technical Specs

  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 50
  • Type Surface Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 2-7/16
  • Height (In.) 1-1/64
  • Width (In.) 63/64
T020M024
50
Electro Galvanized Gold
3-1/64
1-39/64
1-9/16

$3.50 / each

Enter location to check availability
Catalog Page #  3515 

Price $3.50 / each

Technical Specs

  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 50
  • Type Surface Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 3-1/64
  • Height (In.) 1-39/64
  • Width (In.) 1-9/16
T022M026
50
Electro Galvanized Gold
3-13/64
1-23/32
1-9/16

$3.77 / each

Enter location to check availability
Catalog Page #  NA

Price $3.77 / each

Technical Specs

  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 50
  • Type Surface Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 3-13/64
  • Height (In.) 1-23/32
  • Width (In.) 1-9/16
T006MS008
50
Stainless Steel Type 304
1-15/16
5/8
13/16

$4.63 / each

Enter location to check availability
Catalog Page #  NA

Price $4.63 / each

Technical Specs

  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 50
  • Type Surface Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 1-15/16
  • Height (In.) 5/8
  • Width (In.) 13/16
T004MS007
50
Stainless Steel Type 304
1-53/64
31/64
25/32

$4.63 / each

Enter location to check availability
Catalog Page #  NA

Price $4.63 / each

Technical Specs

  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 50
  • Type Surface Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 1-53/64
  • Height (In.) 31/64
  • Width (In.) 25/32
T016MS019
50
Stainless Steel Type 304
2-11/16
1-15/64
63/64

$6.40 / each

Enter location to check availability
Catalog Page #  NA

Price $6.40 / each

Technical Specs

  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 50
  • Type Surface Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 2-11/16
  • Height (In.) 1-15/64
  • Width (In.) 63/64
T018MS021
50
Stainless Steel Type 304
2-61/64
1-13/32
63/64

$7.17 / each

Enter location to check availability
Catalog Page #  NA

Price $7.17 / each

Technical Specs

  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 50
  • Type Surface Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 2-61/64
  • Height (In.) 1-13/32
  • Width (In.) 63/64
T012MS015
50
Stainless Steel Type 304
2-7/16
1-1/64
63/64

$5.45 / each

Enter location to check availability
Catalog Page #  NA

Price $5.45 / each

Technical Specs

  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 50
  • Type Surface Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 2-7/16
  • Height (In.) 1-1/64
  • Width (In.) 63/64
T020MS024
50
Stainless Steel Type 304
3-1/64
1-39/64
1-9/16

$8.00 / each

Enter location to check availability
Catalog Page #  3515 

Price $8.00 / each

Technical Specs

  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 50
  • Type Surface Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 3-1/64
  • Height (In.) 1-39/64
  • Width (In.) 1-9/16
T022MS026
50
Stainless Steel Type 304
3-13/64
1-23/32
1-9/16

$8.22 / each

Enter location to check availability
Catalog Page #  NA

Price $8.22 / each

Technical Specs

  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 50
  • Type Surface Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 3-13/64
  • Height (In.) 1-23/32
  • Width (In.) 1-9/16
T058M064
700
Electro Galvanized Gold
5-31/32
4-3/16
1-9/16

$43.90 / each

Enter location to check availability
Catalog Page #  NA

Price $43.90 / each

Technical Specs

  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 700
  • Type Surface Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 5-31/32
  • Height (In.) 4-3/16
  • Width (In.) 1-9/16
T058MS064
700
Stainless Steel Type 304
5-31/32
4-3/16
1-9/16

$110.75 / each

Enter location to check availability
Catalog Page #  NA

Price $110.75 / each

Technical Specs

  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 700
  • Type Surface Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 5-31/32
  • Height (In.) 4-3/16
  • Width (In.) 1-9/16
T082M090
800
Electro Galvanized Gold
7-53/64
5-53/64
1-9/16

$83.55 / each

Enter location to check availability
Catalog Page #  NA

Price $83.55 / each

Technical Specs

  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 800
  • Type Surface Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 7-53/64
  • Height (In.) 5-53/64
  • Width (In.) 1-9/16
T066M074
800
Electro Galvanized Gold
7-7/64
4-27/32
1-9/16

$75.25 / each

Enter location to check availability
Catalog Page #  NA

Price $75.25 / each

Technical Specs

  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 800
  • Type Surface Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 7-7/64
  • Height (In.) 4-27/32
  • Width (In.) 1-9/16
T082MS090
800
Stainless Steel Type 304
7-53/64
5-53/64
1-9/16

$208.00 / each

Enter location to check availability
Catalog Page #  NA

Price $208.00 / each

Technical Specs

  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 800
  • Type Surface Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 7-53/64
  • Height (In.) 5-53/64
  • Width (In.) 1-9/16
T066MS074
800
Stainless Steel Type 304
7-7/64
4-27/32
1-9/16

$154.25 / each

Enter location to check availability
Catalog Page #  NA

Price $154.25 / each

Technical Specs

  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 800
  • Type Surface Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 7-7/64
  • Height (In.) 4-27/32
  • Width (In.) 1-9/16
P021M026
1
50
Electro Galvanized Gold
3-13/64
1-23/32
1-9/16

$3.77 / each

Enter location to check availability
Catalog Page #  3515 

Price $3.77 / each

Technical Specs

  • Pipe Size (In.) 1
  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 50
  • Type Surface Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 3-13/64
  • Height (In.) 1-23/32
  • Width (In.) 1-9/16
P021MS026
1
50
Stainless Steel Type 304
3-13/64
1-23/32
1-9/16

$8.22 / each

Enter location to check availability
Catalog Page #  3515 

Price $8.22 / each

Technical Specs

  • Pipe Size (In.) 1
  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 50
  • Type Surface Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 3-13/64
  • Height (In.) 1-23/32
  • Width (In.) 1-9/16
P030M034
1-1/2
400
Electro Galvanized Gold
4-5/64
2-1/4
1-9/16

$5.68 / each

Enter location to check availability
Catalog Page #  3515 

Price $5.68 / each

Technical Specs

  • Pipe Size (In.) 1-1/2
  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 400
  • Type Surface Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 4-5/64
  • Height (In.) 2-1/4
  • Width (In.) 1-9/16
P030MS034
1-1/2
400
Stainless Steel Type 304
4-5/64
2-1/4
1-9/16

$12.58 / each

Enter location to check availability
Catalog Page #  3515 

Price $12.58 / each

Technical Specs

  • Pipe Size (In.) 1-1/2
  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 400
  • Type Surface Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 4-5/64
  • Height (In.) 2-1/4
  • Width (In.) 1-9/16
P027M032
1-1/4
400
Electro Galvanized Gold
3-31/32
2-1/8
1-9/16

$4.92 / each

Enter location to check availability
Catalog Page #  NA

Price $4.92 / each

Technical Specs

  • Pipe Size (In.) 1-1/4
  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 400
  • Type Surface Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 3-31/32
  • Height (In.) 2-1/8
  • Width (In.) 1-9/16
P027MS032
1-1/4
400
Stainless Steel Type 304
3-31/32
2-1/8
1-9/16

$11.04 / each

Enter location to check availability
Catalog Page #  NA

Price $11.04 / each

Technical Specs

  • Pipe Size (In.) 1-1/4
  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 400
  • Type Surface Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 3-31/32
  • Height (In.) 2-1/8
  • Width (In.) 1-9/16
P014M017
1/2
50
Electro Galvanized Gold
2-21/32
1-1/8
63/64

$2.79 / each

Enter location to check availability
Catalog Page #  3515 

Price $2.79 / each

Technical Specs

  • Pipe Size (In.) 1/2
  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 50
  • Type Surface Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 2-21/32
  • Height (In.) 1-1/8
  • Width (In.) 63/64
P014MS017
1/2
50
Stainless Steel Type 304
2-21/32
1-1/8
63/64

$5.91 / each

Enter location to check availability
Catalog Page #  3515 

Price $5.91 / each

Technical Specs

  • Pipe Size (In.) 1/2
  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 50
  • Type Surface Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 2-21/32
  • Height (In.) 1-1/8
  • Width (In.) 63/64
P008M011
1/4
50
Electro Galvanized Gold
2-17/64
13/16
63/64

$2.10 / each

Enter location to check availability
Catalog Page #  NA

Price $2.10 / each

Technical Specs

  • Pipe Size (In.) 1/4
  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 50
  • Type Surface Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 2-17/64
  • Height (In.) 13/16
  • Width (In.) 63/64
P008MS011
1/4
50
Stainless Steel Type 304
2-17/64
13/16
63/64

$4.63 / each

Enter location to check availability
Catalog Page #  NA

Price $4.63 / each

Technical Specs

  • Pipe Size (In.) 1/4
  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 50
  • Type Surface Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 2-17/64
  • Height (In.) 13/16
  • Width (In.) 63/64
P038M044
2
400
Electro Galvanized Gold
4-23/32
2-7/8
1-9/16

$9.86 / each

Enter location to check availability
Catalog Page #  3515 

Price $9.86 / each

Technical Specs

  • Pipe Size (In.) 2
  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 400
  • Type Surface Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 4-23/32
  • Height (In.) 2-7/8
  • Width (In.) 1-9/16
P038MS044
2
400
Stainless Steel Type 304
4-23/32
2-7/8
1-9/16

$21.96 / each

Enter location to check availability
Catalog Page #  3515 

Price $21.96 / each

Technical Specs

  • Pipe Size (In.) 2
  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 400
  • Type Surface Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 4-23/32
  • Height (In.) 2-7/8
  • Width (In.) 1-9/16
P046M052
2-1/2
400
Electro Galvanized Gold
5-7/32
3-3/8
1-9/16

$25.15 / each

Enter location to check availability
Catalog Page #  3515 

Price $25.15 / each

Technical Specs

  • Pipe Size (In.) 2-1/2
  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 400
  • Type Surface Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 5-7/32
  • Height (In.) 3-3/8
  • Width (In.) 1-9/16
P046MS052
2-1/2
400
Stainless Steel Type 304
5-7/32
3-3/8
1-9/16

$63.80 / each

Enter location to check availability
Catalog Page #  3515 

Price $63.80 / each

Technical Specs

  • Pipe Size (In.) 2-1/2
  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 400
  • Type Surface Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 5-7/32
  • Height (In.) 3-3/8
  • Width (In.) 1-9/16
P056M062
3
400
Electro Galvanized Gold
5-53/64
4-1/16
1-9/16

$36.50 / each

Enter location to check availability
Catalog Page #  3515 

Price $36.50 / each

Technical Specs

  • Pipe Size (In.) 3
  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 400
  • Type Surface Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 5-53/64
  • Height (In.) 4-1/16
  • Width (In.) 1-9/16
P056MS062
3
400
Stainless Steel Type 304
5-53/64
4-1/16
1-9/16

$95.40 / each

Enter location to check availability
Catalog Page #  3515 

Price $95.40 / each

Technical Specs

  • Pipe Size (In.) 3
  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 400
  • Type Surface Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 5-53/64
  • Height (In.) 4-1/16
  • Width (In.) 1-9/16
P064M072
3-1/2
700
Electro Galvanized Gold
6-15/32
4-11/16
1-9/16

$49.75 / each

Enter location to check availability
Catalog Page #  NA

Price $49.75 / each

Technical Specs

  • Pipe Size (In.) 3-1/2
  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 700
  • Type Surface Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 6-15/32
  • Height (In.) 4-11/16
  • Width (In.) 1-9/16
P064MS072
3-1/2
700
Stainless Steel Type 304
6-15/32
4-11/16
1-9/16

$124.75 / each

Enter location to check availability
Catalog Page #  NA

Price $124.75 / each

Technical Specs

  • Pipe Size (In.) 3-1/2
  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 700
  • Type Surface Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 6-15/32
  • Height (In.) 4-11/16
  • Width (In.) 1-9/16
P018M020
3/4
50
Electro Galvanized Gold
2-61/64
1-13/32
63/64

$3.30 / each

Enter location to check availability
Catalog Page #  3515 

Price $3.30 / each

Technical Specs

  • Pipe Size (In.) 3/4
  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 50
  • Type Surface Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 2-61/64
  • Height (In.) 1-13/32
  • Width (In.) 63/64
P018MS020
3/4
50
Stainless Steel Type 304
2-61/64
1-13/32
63/64

$7.17 / each

Enter location to check availability
Catalog Page #  3515 

Price $7.17 / each

Technical Specs

  • Pipe Size (In.) 3/4
  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 50
  • Type Surface Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 2-61/64
  • Height (In.) 1-13/32
  • Width (In.) 63/64
P010M013
3/8
50
Electro Galvanized Gold
2-21/64
15/16
63/64

$2.24 / each

Enter location to check availability
Catalog Page #  3515 

Price $2.24 / each

Technical Specs

  • Pipe Size (In.) 3/8
  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 50
  • Type Surface Mounted
  • Material Electro Galvanized Gold
  • Length (In.) 2-21/64
  • Height (In.) 15/16
  • Width (In.) 63/64
P010MS013
3/8
50
Stainless Steel Type 304
2-21/64
15/16
63/64

$4.82 / each

Enter location to check availability
Catalog Page #  3515 

Price $4.82 / each

Technical Specs

  • Pipe Size (In.) 3/8
  • Item 2 Hole Cushioned Clamp
  • Max. Load (Lb.) 50
  • Type Surface Mounted
  • Material Stainless Steel Type 304
  • Length (In.) 2-21/64
  • Height (In.) 15/16
  • Width (In.) 63/64
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms