Skip Content

2HoleCushionedClampPipeS11/2In,L4 5/64In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

2HoleCushionedClampPipeS11/2In, L4 5/64In

Price $5.16 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4MVR8
  • Mfr. Model # P030M034
  • UNSPSC # 31162906
  • Catalog Page # 3938
  • Shipping Weight 0.25 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item2 Hole Cushioned Clamp
  • TypeSurface Mounted
  • Pipe Size (In.)1-1/2
  • Tube Size (In.)1-7/8
  • Max. Load (Lb.)400
  • Material of ConstructionElectro Galvanized Gold
  • Length (In.)4-5/64
  • Width (In.)1-9/16
  • Height (In.)2-1/4
  • Bolt Size (In.)5/16
  • Metal DetectableNo
  • Description/Special FeaturesSurface Mounted Cushioned Clamp for Pipe, Tube, or Hose.
  • IncludesTwo Hole Clamp and Cushion
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Omega Series™ 2-Hole Cushioned Clamps

• Temp. range: -50° to 275°F
Attach with 2 standard fasteners to any flat surface to protect and provide uniform spacing for line runs. Thermoplastic elastomer cushion resists oils, chemicals, and most industrial cleaning compounds.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Actual Size

Hello, I need a bracket for a "Schedule 40 1.5" pipe, but it has an outside diameter of 1.875" or 48mm. Is this clamp for 1.5" outside diameter pipe or inside?
Thanks.
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Onlooker is loaded.
Additional information about Onlooker could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
Yes it is for 1 1/2" Iron Pipe.

I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-29T19:37:46.562-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4MVR8, prod, sort_default
1 of 1
  • 2015-08-29T19:37:46.564-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4MVR8, prod, sort_default
1 of 1