Skip Content

AED,5 Yr. Pad/Btry,1 Yr. Management Prgm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

AED, 5 Yr. Pad/Btry, 1 Yr. Management Prgm

Price $2,592.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1YNR6
  • Mfr. Model # 21800010101011010
  • UNSPSC # 42172101
  • Catalog Page # 2232
  • Shipping Weight 11.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

AEDs are Class III medical devices and require medical direction that is included with every AED Plus® unit. Also included with every unit are 1 set of CPR-D padz®. Full-rescue AEDs provide Real CPR Help® for rate and depth of chest compressions during CPR. Voice prompts and easy-to- follow graphics guide the rescuer through the complete Chain of Survival, starting with checking responsiveness and ending with CPR compressions. AED units with PlusTracTM provide a third-party web-based service that ensures the AED is properly maintained and has all necessary components. Acts as a resource for employees and ensures compliance with Good Samaritan laws. The PlusTracTM system provides program quality and compliance with an administrative tracking system and escalating notification.

View More

Technical Specs

  • Item Defibrillator
  • Operation Mode Semi-Auto
  • Energy Adult (120J, 150J, 200J), Pediatric (50J, 70J, 85J)
  • Battery (5) Year Life, (10) PK Duracell 123A Lithium
  • Waveform / Measurement Stored Rectilinear Biphasic
  • Charging Time Less Than 10 sec.
  • Cycles per Charge 1
  • Cycle Time Less Than 10 sec.
  • Electrodes (5) Year Life, 1-Piece Design
  • Cable Length 33-1/2"
  • Height 11-1/2"
  • Width 9-1/2"
  • Depth 5-1/4"
  • Information Displayed Shock Count, Compression Depth, ECG, Number of Shocks Delivered, Elapsed Time
  • Screen Size 1-1/3" x 2-1/2"
  • Shelf Life 5 yr.
  • Standards AHA Compliant
  • Includes Electrodes, (10) Batteries Electrodes, Soft Carry Case, Rx, 1 Year Management Program
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.