Skip Content

Sump/Battery Back-Up System,1/2 HP,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Sump/Battery Back-Up System, 1/2 HP, 115V

Price $853.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12U353
  • Mfr. Model # 507-0011
  • UNSPSC # 40151512
  • Catalog Page # 3676
  • Shipping Weight 56.58 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSump/Battery Back-Up Combination System
  • HP1/2
  • Discharge NPT (In.)1-1/2
  • Voltage115
  • Voltage - Back-Up12VDC
  • Amps9.4
  • Amps - Back-Up8.4A
  • Switch TypeVertical Float
  • 12VDC Battery Charger10A
  • Max. Flow (GPH)4320
  • Max. Flow (GPH) - Back-Up1380
  • Max. Head (Ft.)23
  • Max. Head (Ft.) - Back-Up17.5
  • Max. Dia. Solids (In.)1/2
  • Max. Dia. Solids (In.) - Back-Up0
  • GPH of Water @ 0 Ft. of Head4320 (Primary); 1380 (Secondary)
  • GPH of Water @ 5 Ft. of Head4320 (Primary); 1380 (Secondary)
  • GPH of Water @ 10 Ft. of Head3660 (Primary); 900 (Secondary)
  • GPH of Water @ 15 Ft. of Head2700 (Primary); 300 (Secondary)
  • Max. Temp. (F)130
  • Min. Sump Pit Dia. (In.)18
  • On Point (In.)9.5 (Primary); 11.25 (Secondary)
  • Off Point (In.)3 (Primary); 10.25
  • Base MaterialCast Iron (Primary); Plastic (Secondary)
  • HousingCast Iron (Primary); Plastic (Secondary)
  • Top MaterialCast Iron (Primary); Plastic (Secondary)
  • Impeller MaterialPolypropylene (Primary); Plastic (Secondary)
  • Motor TypePSC (Primary); DC (Secondary)
  • DutyContinuous (Primary); Continuous (Secondary)
  • Shaft SealCarbon/Ceramic (Primary); Buna N (Secondary)
  • Mechanical SealCarbon/Ceramic (Primary); Buna N (Secondary)
  • Shaft MaterialAISI 1215 steel
  • Length (In.)11.5
  • Width (In.)11.5
  • Height (In.)19.75
  • Cord Length (Ft.)15 (Primary); 6 (Secondary)
  • For Use WithSump Pits Above 18" Diameter and 24" Deep
  • StandardsUL, CSA (Primary)
  • IncludesCheck Valves, Battery Box and Charger
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I have just purchased and installed the primary pump, but would to add the battery back up system
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Beat is loaded.
Additional information about Beat could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-05-28T20:03:50.724-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12U353, prod, sort_default
1 of 1
  • 2015-05-28T20:03:50.726-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12U353, prod, sort_default
1 of 1