Skip Content

Submersible Sewage Pump,3HP,230V,38 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Submersible Sewage Pump, 3HP, 230V, 38 ft.

Price $2,225.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6JGW1
  • Mfr. Model # E405
  • UNSPSC # 40151517
  • Catalog Page # 3270
  • Shipping Weight 136.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • HP 3
  • Switch Type None
  • Base Material Cast Iron
  • Housing Cast Iron
  • Top Material Cast Iron
  • Impeller Material Cast Iron
  • Shaft Material Carbon/Ceramic
  • Voltage 230
  • Phase 1
  • Amps 19
  • Height 26"
  • Dia. 16-1/8"
  • Cord Length 20 ft.
  • Discharge Size 4"-Flanged
  • Max. Dia. Solids 3"
  • GPM of Water @ 5 Ft. of Head 361
  • GPM of Water @ 10 Ft. of Head 326
  • GPM of Water @ 15 Ft. of Head 284
  • GPM of Water @ 20 Ft. of Head 241
  • GPM of Water @ 25 Ft. of Head 197
  • GPM of Water @ 30 Ft. of Head 134
  • Max. Head 38 ft.
  • Max. Temp. 140 Degrees F
  • RPM 1725
  • Thermal Protection Yes
  • Motor Type Permanent Split Capacitor
  • Bearing Type Ball
  • Shaft Seal Carbon Steel
  • Standards UL Listed, CSA Certified
  • Warranty 3 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.