Skip Content

Simplex Sewage Package System,230V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Simplex Sewage Package System, 230V

Price $944.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2MNE5
  • Mfr. Model # 910-0034
  • UNSPSC # 40151517
  • Catalog Page # 3274
  • Shipping Weight 55.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Simplex Sewage System
  • Type Below Grade
  • HP 4/10
  • Switch Vertical
  • Voltage 240
  • Hz 60
  • Phase 1
  • Amps 4.7
  • Inlet 4"
  • Outlet 2"
  • Vent 2"
  • GPM of Water @ 5 Ft. of Head 90
  • GPM of Water @ 10 Ft. of Head 60
  • GPM of Water @ 15 Ft. of Head 23
  • Maximum Head 18 ft.
  • Max. Temp. 130 Degrees F
  • Basin Height 30"
  • Basin Dia. 18"
  • Basin Capacity 33 gal.
  • Basin Material Polyethylene
  • Cord Length 15 ft.
  • Max. Dia. Solids 2"
  • RPM 1725
  • Check Valve 2" PVC
  • Cover Material Polyethylene
  • Application Designed to Handle Residential, Commercial and Small Industrial Sewage Applications
  • Features Requires Assembly, Vertical Switch and Check Valve Included
  • Function Lifts Wastewater Up to Existing Sewer Lines
  • IAPMO Approved Yes
  • Includes Check Valve
  • Warranty 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.