Skip Content

Sewage Basin Cover,Vent 2 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Sewage Basin Cover, Vent 2 In

Price $138.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12U349
  • Mfr. Model # 17-0806
  • UNSPSC # 40151517
  • Catalog Page # 3275
  • Shipping Weight 15.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Sewage Basin Cover
  • Type Indoor
  • Outlet 2"
  • Vent 2"
  • Height 1"
  • Dia. 28" (Fits 24" Basin)
  • Material of Construction 14Ga Steel
  • Cord Access Yes
  • Includes Hardware Pack
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Also, is there a technical drawing for the hole placements to aid using it as a replacement cover?
1 year ago
by
Read all my Q&A
 
Please wait while more information about Bigsmell is loaded.
Additional information about Bigsmell could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Information provided by the supplier states that the following items are included in the hardware pack....

12 washers
12 screws
2-2" pipe gasket
1 cord grommet
foam lid gasket

Unfortunately, I was not able to locate a technical drawing for the hole placements.

Thank you for using Ask & Answer on Grainger.com
1 year ago
by
Read all my Q&A
 
Please wait while more information about KrisC is loaded.
Additional information about KrisC could not be loaded.
0points
1out of 2found this answer helpful.
Was this helpful?helpful1unhelpful1
  • 2016-02-06 T20:06:58.204-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12U349, prod, sort_default
1 of 1
  • 2016-02-06 T20:06:58.206-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12U349, prod, sort_default
1 of 1