Skip Content

Sewage Basin Cover,Vent 2 or 3 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Sewage Basin Cover, Vent 2 or 3 In

Price $56.45 / each

Please sign in or register to access lists

Go

Ship to: 30075 (Change)

Go

Invalid Zip Code


MARIETTA branch 036

  • Item # 12U347
  • Mfr. Model # 17-0411
  • UNSPSC # 40151517
  • Catalog Page # 3683
  • Shipping Weight 4.33 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSewage Basin Cover
  • TypeIndoor
  • Outlet2"
  • Vent2 or 3"
  • Height1"
  • Dia.20-1/2"
  • Material of ConstructionPoly Structural Foam
  • Cord AccessYes
  • IncludesHardware Pack
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Does this cover fit the 31-0444 sump basin that you also sell?
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about 1234ben is loaded.
Additional information about 1234ben could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This basin cover will fit item 12U346.

Thank you for using Grainger Ask and Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
Has staff answer
 
1 answer

do you have this cover?

do you have a cov
er with 4"vent holes for a sewage ejector pump?
20and 1 half inches in diameter
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about bolts is loaded.
Additional information about bolts could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
It does not appear that we carry a 4 hole version. But for business customers we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item.

Thank you for using Grainger.com Ask & Answer.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
If the pack does not include those parts, what is the ordering info for such?
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about smithy2 is loaded.
Additional information about smithy2 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

The hardware pack with this lid will include the grommets to seal the pipes. If you purchased one from Grainger and it did not include the grommets, please call us at 1-800-GRAINGER so that we can arrange getting those to you.

Thank you for using Grainger Ask and Answer.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-08-29T19:39:29.536-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12U347, prod, sort_default
1 of 1
  • 2015-08-29T19:39:29.538-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12U347, prod, sort_default
1 of 1