Skip Content

Sump Pump w/Battery Back Up System,1/3HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Sump Pump w/Battery Back Up System, 1/3HP

Price $869.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 43040 (Change)

Go

Invalid Zip Code


WORTHINGTON branch 177

  • Item # 4HEX5
  • Mfr. Model # 507-0008
  • UNSPSC # 40151512
  • Catalog Page # 3265
  • Shipping Weight 43.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Primary Sump Pump w/ Battery Back Up System
  • Type Residential
  • HP 1/3
  • Discharge NPT (In.) 1-1/2
  • Voltage 115
  • Amps 9.6
  • Amps - Back-Up 8.4A
  • Switch Type Vertical
  • 12VDC Battery Charger 10A
  • Max. Flow (GPH) 2580
  • Max. Flow (GPH) - Back-Up 1380
  • Max. Head (Ft.) 19
  • Max. Head (Ft.) - Back-Up 17.5
  • Max. Dia. Solids (In.) 1/2
  • GPH of Water @ 5 Ft. of Head 2580
  • GPH of Water @ 10 Ft. of Head 2040
  • GPH of Water @ 15 Ft. of Head 1140
  • Max. Temp. (F) 130
  • Min. Sump Pit Dia. (In.) 18
  • On Point (In.) 7-1/4
  • Off Point (In.) 3
  • Base Material Polypropylene
  • Housing Cast Iron
  • Top Material Cast Iron
  • Impeller Material Polypropylene
  • Motor Type Oil Filled
  • Shaft Seal Carbon Ceramic
  • Shaft Material Stainless Steel
  • Width (In.) 10-3/32
  • Height (In.) 10-1/16
  • Cord Length (Ft.) 9
  • Includes Battery Charger, Check Valve
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
8 months ago
by
Read all my Q&A
 
Please wait while more information about ppah is loaded.
Additional information about ppah could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Dear Valued Customer,

Battery is not included but required for 12V backup. 4NE47 w/5WG11 (acid) or 2RXT8 acid free battery. Thank you for using Grainger.com Ask & Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about SherriW is loaded.
Additional information about SherriW could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Does this include battery

Item #4hex5 does this include battery
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about oildr is loaded.
Additional information about oildr could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per supplier the battery is included with the sump pump.
Thank you for using Grainger.com Ask & Answer.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2016-02-03 T19:16:14.874-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4HEX5, prod, sort_default
1 of 1
  • 2016-02-03 T19:16:14.875-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4HEX5, prod, sort_default
1 of 1