Skip Content

Grinder Pump, Reversing, 460V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Grinder Pump, Reversing, 460V

Price $2,859.00 / each

Please sign in or register to access lists

Go

Ship to: 73101 (Change)

Go

Invalid Zip Code


OKLAHOMA CITY branch 568

  • Item # 6JGW9
  • Mfr. Model # 840-0008
  • UNSPSC # 40151517
  • Catalog Page # 3682
  • Shipping Weight 127.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGrinder Pump
  • TypeAuto Reversing
  • HP2
  • Voltage460
  • Amps5.5
  • Height (In.)24-7/32
  • Dia. (In.)11-21/32
  • Cord Length (Ft.)20
  • Discharge NPT (In.)1-1/4
  • Shaft SealCarbon/Ceramic
  • GPM of Water @ 5 Ft. of Head45
  • GPM of Water @ 20 Ft. of Head45
  • GPM of Water @ 50 Ft. of Head36
  • GPM of Water @ 70 Ft. of Head23
  • GPM of Water @ 80 Ft. of Head16
  • Max. Head (Ft.)104
  • Max. Temp. (F)130
  • Phase3
  • RPM3450
  • Motor TypeCPCR
  • Bearing TypeBall
  • Impeller MaterialBronze
  • Base MaterialCast Iron
  • GPM of Water @ 10 Ft. of Head45
  • GPM of Water @ 15 Ft. of Head45
  • GPM of Water @ 25 Ft. of Head45
  • GPM of Water @ 30 Ft. of Head44
  • GPM of Water @ 40 Ft. of Head42
  • GPM of Water @ 60 Ft. of Head30
  • GPM of Water @ 90 Ft. of Head10
  • GPM of Water @ 100 Ft. of Head3
  • Shaft MaterialStainless Steel
  • Thermal ProtectionYes
  • StandardsUL, CSA
  • IncludesStainless Steel Cutter, Disc
  • Warranty1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

The Zoeller® Shark® grinder pump features cooling fins for heat dissipation and a 440 stainless steel star cutter and disc. Cutters can automatically alternate direction to enhance blade life and free hang-ups. Corrosion-resistant powder coated epoxy finish.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.