Skip Content

Explosion Proof Pump,1/2 HP, 2 In NPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Explosion Proof Pump, 1/2 HP, 2 In NPT

Price $2,968.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 18974 (Change)

Go

Invalid Zip Code

WARMINSTER branch 599

  • Item # 4HEX8
  • Mfr. Model # MX292
  • UNSPSC # 40151512
  • Catalog Page # 3675
  • Shipping Weight 127.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemExplosion Proof Submersible Sewage Pump
  • Pump TypeAutomatic
  • HP1/2
  • Voltage115
  • Amps15
  • Base MaterialCast Iron
  • HousingCast Iron
  • Impeller MaterialBronze
  • Shaft MaterialStainless Steel
  • Top MaterialCast Iron
  • Shaft SealCarbon/Ceramic
  • Mechanical SealCRB/CMC
  • Max. Dia. Solids2"
  • Max. Head42 ft.
  • Max. Temp.104 Degrees F
  • GPM of Water @ 5 Ft. of Head140
  • GPM of Water @ 10 Ft. of Head124
  • GPM of Water @ 15 Ft. of Head108
  • GPM of Water @ 20 Ft. of Head91
  • GPM of Water @ 25 Ft. of Head75
  • GPM of Water @ 30 Ft. of Head56
  • GPM of Water @ 35 Ft. of Head30
  • GPM of Water @ 40 Ft. of Head10
  • Height24-1/2"
  • Cord Length20 ft.
  • Dia.13-5/16"
  • Bearing TypeBall
  • Motor TypeOil Filled
  • RPM3450
  • Discharge NPT2"
  • Off Point9-3/4"
  • On Point19-1/2"
  • Thermal ProtectionYes
  • StandardsFM Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Automatic Explosionproof Submersible Pumps
• Vertical switches Max. temp.: 104°F
Engineered for hazardous locations, these pumps eliminate the need for control panels or intrinsically safe installations.
FM Approved for Class 1 Div. 1, Groups C and D applications such as oil-change facilities, airport hangers, and other areas containing explosive fumes or gases.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.