Skip Content

Effluent Pump,1/2hp,15.5A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Effluent Pump, 1/2hp, 15.5A

ZOELLER

Price: $1,241.00 / each

Please sign in or register to access lists

  • Item # 4NW04
  • Mfr. Model # N161
  • UNSPSC # 40151517
  • Catalog Page # 3674
  • Shipping Weight 88.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemSubmersible Effluent Pump
  • Operation TypeManual
  • HP1/2
  • Switch TypeNone
  • Base MaterialCast Iron
  • HousingCast Iron
  • Top MaterialCast Iron
  • Mechanical SealCarbon/Ceramic
  • Impeller MaterialBronze
  • Voltage115V
  • Amps15.5
  • Height18-9/16"
  • Diameter12-3/4"
  • Cord Length20 ft.
  • Discharge NPT1-1/2"
  • Shaft SealCarbon/Ceramic
  • Max. Dia. Solids3/4"
  • GPM of Water @ 5 Ft. of Head100
  • GPM of Water @ 10 Ft. of Head93
  • GPM of Water @ 20 Ft. of Head78
  • GPM of Water @ 40 Ft. of Head45
  • Max. Head56 ft.
  • GPM of Water @ 15 Ft. of Head85
  • GPM of Water @ 25 Ft. of Head70
  • GPM of Water @ 30 Ft. of Head61
  • GPM of Water @ 50 Ft. of Head20
  • Max. Temp.130 Degrees F
  • Phase1
  • RPM3450
  • Thermal ProtectionThermal Protection
  • DutyIntermittent
  • Motor TypePSC
  • Bearing TypeBall
  • Shaft MaterialCarbon Steel
  • StandardsUL 778, CSA C22.2 108
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Repair Parts

Displaying repair parts for model:
  • N161

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.