Skip Content

Reclosable Bag, Double Zipper, 1.75 mil, Clear Polyethylene, Width 7", Length 7-7/16", 48 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Reclosable Bag, Double Zipper, 1.75 mil, Clear Polyethylene, Width 7", Length 7-7/16", 48 PK

Price $10.02 / pkg. of 48

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1JYZ1
  • Mfr. Model # CB003103
  • UNSPSC # 24111503
  • Catalog Page # N/A
  • Shipping Weight 0.73 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Reclosable Bag
  • Size 1 qt.
  • Color Clear
  • Material Polyethylene
  • Closure Type Double Zipper
  • Width 7"
  • Length 7-7/16"
  • Opening Size 7"
  • Thickness 1.75 mil
  • Standards FDA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 2.8 out of 5 by 82reviewers.
Rated 1 out of 5 by Ripped at the seams Every single bad has ripped from the zipping edge down both sides. April 18, 2016
Rated 1 out of 5 by Defective box I buy this product faithfully. I have every other size in my house but for some reason this 1 package is faulty. When you open it to use the side splits right down about an inch so it is not sealable? Not sure why it happened. I would be happy to send samples to you if you would like to check into it more. It is not cheap and upsetting to have happen almost every 1 in bag so far. Don't want to rate totally as this is 1st time I have every encountered this April 16, 2016
Rated 1 out of 5 by The "new" design (aka, less product for same price) is faulty in CA I have always gone out of my way to purchase Ziploc vs store brand because I could be sure of the quality. I just bought a package while out of town in CA and it is a total disappointment. A very high percentage of the box of 24 have either, a. ripped down the side seam when trying to open, or. b. the pink tab(s) have ripped loose from the zipper when trying to open. This isn't the first box of the new design that I've purchased, but this is the first time I've had this problem. The white stamp for labeling on the outside of each bag even looks sloppy compared to the box of good ones I already had at home (a 48 qty box). Needless to say, I'll probably buy a store brand alternative next time and see if they are less problematic. The code stamped on my problem box is P0320307E0108. March 20, 2016
Rated 2 out of 5 by Tab rips I like the tabs and the color coding by bag type -storage, freezer, etc. However, the tab rips from the bag making it difficult to open and reseal. March 2, 2016
Rated 1 out of 5 by Hate... Hate... Hate these bags! It seems these bags like to rip when you go to open them. "Easy open" my Aunt Fanny! Don't waste your money. February 29, 2016
Rated 1 out of 5 by Easy Open Poor Design The New Easy Open Deign top pink section tears apart and leaves you with nothing to grab and open the bag. The Ziploc design is why I love your products, when you close it, it stays closed. But after the pink top tears off there is nothing to grip. I hope you go back to the original design. February 25, 2016
Rated 1 out of 5 by The anti-easy open tab I'm not sure why or who named the new bags with this tag. I have literally used a pliers or other tool to grip a side and my teeth another to pry the "easy open tab" apart. I have since switched to a generic brand that doesn't need a code to crack to gain entry. February 16, 2016
Rated 3 out of 5 by The New Easy Tabs Keep Ripping! I haven't had a lot of trouble with the new Easy Tabs until I recently bought a large box of gallon sized bags. They all rip above the bottom zipper seal when I try to open the bags! I'm not sure why there is a zig-zag perferation above the zipper seal because that is where it is tearing. I'm not sure if it's a bad batch of bags or not, but it is very frustrating! February 3, 2016
  • 2016-05-02 T01:53:25.393-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_82, tr_82
  • loc_en_US, sid_1JYZ1, prod, sort_default
2 3 4next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.