Skip Content

Stain Blocking Primer/Sealer,White,1 qt. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Stain Blocking Primer/Sealer, White, 1 qt.

Price $13.17 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4HFD4
  • Mfr. Model # 2004
  • UNSPSC # 31211509
  • Catalog Page # N/A
  • Shipping Weight 2.96 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemStain Blocking Primer/Sealer
  • Base TypeWater
  • VOC ContentLess Than 150g/L
  • Size1 qt.
  • ColorWhite
  • Coverage100 sq. ft./gal.
  • Dry Time1 hr.
  • Dry Time Recoat1 to 2 hr.
  • Dry Time Tack Free30 min.
  • Application Temperature50 to 90 Degrees F
  • Application MethodBrush, Roller, Spray
  • SurfaceUse on Walls, Ceilings, Wood, Plaster, Concrete, Hardboard, Glass, Tile, Steel Surfaces
  • Exposure ConditionsInterior/Exterior
How can we improve our Technical Specifications?

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Tsp

Why does it say on the can not to use TSP?? Since i have already used it what should i do before painting ??

Thanks
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about Linwood is loaded.
Additional information about Linwood could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, TSP may leave a residue that will prevent proper adhesion if the surface is not rinsed thoroughly. Their recommendation is that this product can still be used if you rinse the surface thoroughly ensuring no residue has been left behind.

Thank you for using Grainger Ask & Answer
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-06-29T19:44:16.151-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4HFD4, prod, sort_default
1 of 1
  • 2015-06-29T19:44:16.153-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4HFD4, prod, sort_default
1 of 1