Skip Content

Primer/Sealer Stain Killer,White,13 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Primer/Sealer Stain Killer, White, 13 oz.

Price $9.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4HFC5
  • Mfr. Model # 1008
  • UNSPSC # 31211509
  • Catalog Page # 1919
  • Shipping Weight 1.08 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Primer/Sealer Stain Killer
  • Base Type Alcohol
  • Resin Type Shellac
  • VOC Content Less Than 550g/L
  • Size 13 oz.
  • Color White
  • Coverage 15 sq. ft./gal.
  • Dry Time 45 min.
  • Dry Time Recoat 45 min. to 1 hr.
  • Dry Time Tack Free 10 min.
  • Application Temperature 0 to 90 Degrees F
  • Application Method Spray
  • Surface Use on Drywall, Cured Plaster, Cement, Stucco, Wood, Aluminum, PVC, Steel, Galvanized Metal Surfaces
  • Exposure Conditions Interior and Spot Exterior Use
  • Standards MIR and VOC Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.


B-I-N® Shellac-Based Primer/Sealer/Stain Killer seals stains and locks in odors from fire damage, water damage, grease, and more.

The nontoxic, hypoallergenic film is suitable for interior surfaces and exterior touch-up. It also stops bleeding knots and sap streaks in wood.

Apply with a brush, roller, or spray gun.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.