Skip Content

Popcorn Ceiling Patch, 1 qt. Size, White Color, Container Type: Pail close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Popcorn Ceiling Patch, 1 qt. Size, White Color, Container Type: Pail

Price $6.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4HFG1
  • Mfr. Model # KS0085100-01
  • UNSPSC # 72101605
  • Catalog Page # 1749
  • Shipping Weight 3.47 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ceiling Aerosols
Bondex™ Ceiling Patch
Ready-mixed, latex-based, low-odor patching compound duplicates the look of popcorn (acoustic) ceiling finishes; repairs blemishes, scrapes, and water damage.

View More

Technical Specs

  • Item Popcorn Ceiling Patch
  • Size 1 qt.
  • Container Type Pail
  • Color White
  • VOC 5g/L
  • Flash Point Greater Than 200 Degrees F
  • Temp. Range 50 Degrees to 90 Degrees F
  • Dry Time 24 to 48 hr.
  • Dry Time Recoat Not Specified
  • Dry Time Tack Free Not Specified
  • Traffic Hours Not Specified
  • Application Time Not Specified
  • Setting Time Not Specified
  • Functional Cure Not Specified
  • Adheres To Plaster, Drywall
  • Application Repairing Scuffs, Scars, Holes and Other Imperfections On Rough Acoustic Textured Surfaces
  • For Use With Drywall, Plaster
  • Characteristics Interior, Ready Mixed, Easy to Use
  • Yield Strength Not Specified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
4 weeks, 2 days ago
by
Read all my Q&A
 
Please wait while more information about moccasani is loaded.
Additional information about moccasani could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, coverage is dependent on how tight aggregates are packed on original ceiling.
3 weeks, 4 days ago
by
Read all my Q&A
 
Please wait while more information about Mstrickland is loaded.
Additional information about Mstrickland could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:57:53.549-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4HFG1, prod, sort_default
1 of 1
  • 2016-02-06 T19:57:53.551-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4HFG1, prod, sort_default
1 of 1