Skip Content

House Cleaner & Mildew Killer,1 Qt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

House Cleaner & Mildew Killer, 1 Qt

Price $11.41 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4HFF7
  • Mfr. Model # 60104
  • UNSPSC # 47131805
  • Catalog Page # 1826
  • Shipping Weight 2.33 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHouse Cleaner and Mildew Killer
  • Application MethodGarden Sprayer, Airless or Chemical Sprayer
  • Size32 oz.
  • ColorClear
  • Coverage1000 sq. ft.
  • For Use OnVinyl, Aluminum Siding, Painted, Stained Wood, Stucco, Concrete
  • StandardsEPA Registered
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Gender: Female
Field of Industry:: medical
Product used for:: ?cleaning bricks
Years purchasing from Grainger:: 5
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about kfga is loaded.
Additional information about kfga could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the vendor technical data sheet this is recommended for cleaning vinyl and aluminum siding and trim; painted or stained wood siding, trim , decks and fences, and painted or stained stucco, concrete and other painted or non porous surfaces. For porous surfaces such as bare concrete and masonry, unfinished wood, asphalt roof shingles, etc. may require scrubbing and multiple applications.

When used as directed Jomax will not damage painted surfaces and may be applied near plants and shrubs.
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-29T19:46:45.408-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4HFF7, prod, sort_default
1 of 1
  • 2015-07-29T19:46:45.410-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4HFF7, prod, sort_default
1 of 1