Skip Content

Soft Sided Cooler, 16 Cans, Exterior Height 11", Exterior Length 11-1/2", Exterior Width 7" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Soft Sided Cooler, 16 Cans, Exterior Height 11", Exterior Length 11-1/2", Exterior Width 7"

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 30J346
  • Mfr. Model # 7231
  • UNSPSC # 49121510
  • Catalog Page # N/A
  • Shipping Weight 0.567 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ZING™ Eco-friendly Coolers encourage continuous use of this lunch bag instead of packing a lunch in a paper or plastic bag. Coolers have a large zippered front pocket for extra storage, and are collapsible for easy stashing at home or in the office. Material consists of high density thermal insulation and is lined with UltraSafe™ leak-proof PEVA so the interior stays cool and the exterior stays dry.

View More

Technical Specs

  • Item Soft Sided Cooler
  • Capacity 16 Cans
  • Color Blue/Gray
  • Exterior Height 11"
  • Exterior Length 11-1/2"
  • Exterior Width 7"
  • Material 100% Recycled PET and PEVA
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 1
  • Insulation Yes
  • Features Adjustable Padded Carrying Strap, Leak-Proof Lining
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.