Skip Content

GHS SDS Binder,3 in.,Bilingual close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

GHS SDS Binder, 3 in., Bilingual

Price $41.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 36D427
  • Mfr. Model # 6035
  • UNSPSC # 55121704
  • Catalog Page # 2372
  • Shipping Weight 1.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ZING™ Eco Poly SDS Bilingual (English/Spanish) Binders prominently store important safety and training documents to comply with the new GHS/Hazard Communication requirements. Binders are constructed from high quality materials that reinforce sustainability initiatives as well as compliance. Binders are highly visible with their bright red/white colors and are extremely durable, chemical resistant, and easy to clean. Binders contain a heavy duty 2.5" ring assembly that holds up to 500 sheets. Recycled materials support LEED credits.

View More

Technical Specs

  • Item SDS Safety Data Sheets Binder
  • Legend SDS Safety Data Sheets
  • Material Recycled Polyethylene
  • Height 12"
  • Width 12-1/2"
  • Standards 29 CFR 1910.1200
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.