Skip Content

GHS SDS Binder,1-1/2 in.,Bilingual close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

GHS SDS Binder, 1-1/2 in., Bilingual

Price $36.20 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 36D425
  • Mfr. Model # 6033
  • UNSPSC # 55121704
  • Catalog Page # 2589
  • Shipping Weight 0.75 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSDS Safety Data Sheets Binder
  • LegendSDS Safety Data Sheets
  • MaterialRecycled Polyethylene
  • Height12"
  • Width10-3/4"
  • Standards29 CFR 1910.1200
  • Green Environmental Attribute100% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Details

ZING™ Eco Poly SDS Bilingual (English/Spanish) Binders prominently store important safety and training documents to comply with the new GHS/Hazard Communication requirements. Binders are constructed from materials that reinforce sustainability initiatives as well as compliance. Binders are highly visible with their bright red/white colors and are extremely durable, chemical resistant and easy to clean. Binders contain a heavy duty 1.5" ring assembly that holds up to 300 sheets. Recycled materials support LEED credits.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.