Skip Content

Portable Lockout Kit,Electrical,Tool Box close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Portable Lockout Kit, Electrical, Tool Box

Price $277.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12E761
  • Mfr. Model # 7129
  • UNSPSC # 46171511
  • Catalog Page # 2382
  • Shipping Weight 3.23 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ZING™ RecycLockout™ Lockout Tool Box provides a variety of lockout devices for on the job maintenance/repair operations. Tool box is made with open room to accommodate extra tools, and devices are made from heavy-duty recycled materials that are eco-friendly and protect the workplace and our environment.

View More

Technical Specs

  • Item Portable Lockout Kit
  • Filled/Unfilled Filled
  • Lockout Application Electrical Lockout
  • Number of Components 32
  • Number of Padlocks Included 3
  • Included Padlock Body Material Plastic Coated Aluminum
  • Case Style Tool Box
  • Color Gray
  • Case Height 6-1/2"
  • Case Width 13"
  • Case Depth 5"
  • Case Material Recycled Polypropylene
  • Includes (3) 1-1/2" Red Padlocks, (3) Breaker Lockouts, (1) Large Plug Lockout, (1) Small Plug Lockout, (1) 1 to 2-1/2" Valve Lockout, (3) 1-1/2" Steel Hasps, (10) Tags, (10) Ties
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Field of Industry:: Property management
Product used for:: Maintenance
Years purchasing from Grainger:: 30 plus
3 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Bunny is loaded.
Additional information about Bunny could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised of the following:

Kit contains three key-different padlocks and each padlock is supplied with one key.

All components in the kit meet and or exceed the OSHA lockout/tagout standard (29 CFR 1910.147) requirements.

Thank you for using Grainger Ask and Answer.
3 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about SallyS is loaded.
Additional information about SallyS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-08 T19:57:50.931-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12E761, prod, sort_default
1 of 1
  • 2016-02-08 T19:57:50.932-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12E761, prod, sort_default
1 of 1