Skip Content

Yellow Lockout Padlock, Alike Key Type, Master Keyed: No, Plastic Encased Aluminum Body Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Yellow Lockout Padlock, Alike Key Type, Master Keyed: No, Plastic Encased Aluminum Body Material

Price $16.89 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6CXJ2
  • Mfr. Model # 7055
  • UNSPSC # 46171501
  • Catalog Page # N/A
  • Catalog Group # D8962
  • Shipping Weight 0.26 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ZING™ RecycLock™ Padlock is keyed alike and includes one key that can be used with other padlocks within the same series. Padlock features a solid aluminum body with fully insulated protective covering for increased safety and corrosion resistance. Precision 6-pin cylinder has key-retaining and auto-locking functions. Lock is made from high quality 70% recycled materials, contains no PVC and uses food industry approved lubricants. Padlock body is yellow with trilingual label.

View More

Technical Specs

  • Item Lockout Padlock
  • Key Type Alike
  • Master Keyed No
  • Color Yellow
  • Body Material Plastic Encased Aluminum
  • Shackle Dia. 1/4"
  • Shackle Height 3"
  • Shackle Material Plastic Encased Steel
  • Shackle Width 11/16"
  • Body Length 1-3/4"
  • Body Width 1-1/2"
  • Locking Mechanism 6-Pin Tumbler
  • Body Thickness 3/4"
  • Legend Danger Locked Out Do Not Remove
  • Bumper Color Yellow
  • Includes Trilingual Lockout Label
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.