Skip Content

Tubing,PTFE,0.303 In.ID,0.450 InOD,25 Ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tubing, PTFE, 0.303 In.ID, 0.450 InOD, 25 Ft

Price $334.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4KKY7
  • Mfr. Model # ZCT-TS-020
  • UNSPSC # 31231313
  • Catalog Page # N/A
  • Shipping Weight 0.71 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTubing
  • TypePTFE
  • Inside Dia.0.303"
  • Outside Dia.0.450"
  • Length25 ft.
  • Material of ConstructionPTFE
  • Max. Working Pressure @ 70 F70
  • Tensile Strength (PSI)2,500 to 4,000
  • Temp. Range (F)-454 To 500
  • Wall Thickness.027"
  • HardnessShore D 50 To 65
  • ColorBlack
  • StandardsMIL-T-81914/1
How can we improve our Technical Specifications?

Compliance and Restrictions

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (1 Question : 1 Answer)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    Trying to determine if the inside of the tubing has a smooth, uniform surface or if it is ribbed/convoluted
    3 months, 1 week ago
    by
    Read all my Q&A
     
    Please wait while more information about KMike is loaded.
    Additional information about KMike could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    The tubing has a ribbed/convoluted surface inside.
    3 months ago
    by
    Read all my Q&A
     
    Please wait while more information about JamesB is loaded.
    Additional information about JamesB could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    • 2015-05-03T19:44:59.756-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_4KKY7, prod, sort_default
    1 of 1
    • 2015-05-03T19:44:59.757-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_4KKY7, prod, sort_default
    1 of 1