Skip Content

Heat Resistant Finger Cots, White, 100% Premium Zetex Texturized Fiberglass, Size One Size Fits All close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Heat Resistant Finger Cots, White, 100% Premium Zetex Texturized Fiberglass, Size One Size Fits All

Price $56.80 / pkg. of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3PWG5
  • Mfr. Model # 2100004
  • UNSPSC # 55101509
  • Catalog Page # N/A
  • Shipping Weight 0.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Guard your hands with a highly textured form of silica that is inert and does not burn. All styles are one size fits all.

Protective Finger Cots are perfect when gloves or mittens are too bulky for the job. Prevent damage to fingers and materials during parts handling. Pkg. of 12.

View More

Technical Specs

  • Item Heat Resistant Finger Cots
  • Material 100% Premium Zetex Texturized Fiberglass
  • Color White
  • Size One Size Fits All
  • Length 4"
  • Application Foundries And Casting Operations, Welding And Hot Works Operations, Glass And Ceramic Plants Production, Power Generation, Petrochemical And Refining, Laboratory And Testing Facilitie
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.