Skip Content

Reading/Wrking Glss,+2.75,Clear,Plycrbnt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Reading/Wrking Glss, +2.75, Clear, Plycrbnt

Price $7.66 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5MRV9
  • Mfr. Model # 250-27-0027
  • UNSPSC # 42142901
  • Catalog Page # N/A
  • Shipping Weight 0.06 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The first 1/4-strength Diopter Readers in safety glasses. Read or do up-close work with bifocal magnification without removing your eye protection. Polycarbonate lens has both a plano distance lens and a 30mm curved-top bifocal lens for a wide field of reading view.

 • A 1/4-Strength Diopter in a Safety Reader

View More

Technical Specs

  • Item Bifocal Reading Glasses
  • Diopter +2.75
  • Lens Color Clear
  • Lens Coating Scratch-Resistant
  • Frame Design Rimless
  • Frame Color Clear
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Standards ANSI Z87.1+
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.