Skip Content

Conductivity Salinity Temperature Meter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Conductivity Salinity Temperature Meter

Price: NA

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 3TXA7
  • Mfr. Model # 30-25
  • UNSPSC # 41115609
  • Catalog Page # N/A
  • Shipping Weight 5.0 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemConduct Salinity Temp Meter
  • Electric Conductivity Range0 to 499.9 uS/cm; 0 to 4999 uS/cm; 0 to 49.99 mS/cm; 0 to 200.0 mS/cm
  • WaterproofNo
  • Automatic Temperature CompensationYes
  • Displayed Temperature Range-5 to 95 Degrees C
  • Salinity Range0 to 80 ppt
  • Operating Temp. Range (F)23 to 203 Degrees
  • Operating Temp. Range (C)-5 to 95 Degrees
  • DisplaySegmented
  • Auto Power OffNo
  • Memory50
  • Calibration1 Point
  • Electric Conductivity Accuracy+/-0.5% Full Scale
  • Salinity Accuracy+/-2% or +/-0.1 ppt
  • Temp. Accuracy+/-0.1C (+/-1 lsd)
  • Electric Conductivity Resolution0.1 uS/cm; 1 uS/cm; 0.01 mS/cm; 0.1 mS/cm
  • Salinity Resolution0.1 ppt
  • Temp. Resolution0.1 C
  • InterfaceNone
  • Cable Length10, 25, 50, 100'
  • Power SourceAA Alkaline Batteries
  • IncludesBatteries, Manual
  • Manufacturers Warranty Length2 Years

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.