Skip Content

Tactical/Military Glove,XL,Black,EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Tactical/Military Glove, XL, Black, EA

Price: NA

Item no longer available


  • Item # 8T927
  • Mfr. Model # 08-8080-80-XL
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # E6516
  • Shipping Weight 0.35 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTactical/Military Glove
  • SizeXL
  • ColorBlack
  • Length9-1/2 to 10"
  • CuffHook and Loop Strap
  • LiningKevlar(R)
  • Palm MaterialSynthetic Leather
  • Back MaterialNylon
  • Cut-Resistant MaterialKevlar(R)
  • Closure TypeHook and Loop
  • CutGunn
  • Thumb StyleStraight
  • Finger StyleFull Finger
  • StandardsANSI/ISEA 105-2005
  • ANSI/ISEA Cut Level3
  • ApplicationMultiuse
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

<b><i>General-Utility Cut-Resistant Gloves</i></b> are reinforced with PVC-based asphalt for durability. Water- and oil-resistant synthetic suede base layer keeps your hands dry and your grip firm. Directional top-of-hand removes heat and moisture. Wipe away sweat with the terry cloth thumb. Double-stitched bonded nylon thread extends overall Glove life.<br><b><i>Heavy-Duty Cut-Resistant Gloves</i></b> contain double-stitched bonded nylon thread that extends the life of these Gloves. Directional top-of-hand removes heat and moisture. Wipe away sweat with terry cloth thumb. Extended knuckle protection on hand and fingers. One-piece Clarino™ nonslip reinforcement provides great dexterity and extreme grip. No. 156676 is all black with no visible logos or markings to meet military requirements.<br><b><i>Waterproof Winter Cut-Resistant Gloves</i></b> include a soft, insulating micro fleece liner to keep hands warm in cold environments. These Gloves are waterproof, windproof and breathable. Durable, form-fitting outer shell wit extensive reinforcement withstand tough conditions. Clarino™ nonslip reinforcement helps provide a firm grip along with the water- and oil-resistant synthetic suede base layer. Wipe away debris with the terry cloth thumb. Double-stitched bonded nylon thread extends overall life of these Gloves.<br><b><i>Compliance:</i></b> Nos. 156675 and 156676 are ANSI/ISEA level 2 for cut resistance. Nos. 156673 and 156677 are ANSI/ISEA level 3 for cut resistance.<br><b><i>Please Specify Size:</i></b> S, M, L, XL, XXL.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.