Skip Content

Tactical/Military Glove,M,Black,EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Tactical/Military Glove, M, Black, EA

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 8MHL1
  • Mfr. Model # 08-8060-80-M
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # E6514
  • Shipping Weight 0.26 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Youngstown's MWG - Utility is an All-Purpose and Abrasion-Resistant performance glove designed for the rigors of non-combat military applications. This glove features discreet all-black coloring, heavy duty palm reinforcement, washable fabrics, and a terry cloth brow wipe on the thumb. The neoprene cuff secures fit and adds support. Gloves are machine washable/air dry.

View More

Technical Specs

  • Item Tactical/Military Glove
  • Size M
  • Color Black
  • Length 8-1/2 to 9"
  • Cuff Hook and Loop Strap
  • Lining Unlined
  • Palm Material Synthetic Leather
  • Back Material Nylon
  • Closure Type Hook and Loop
  • Cut Gunn
  • Thumb Style Straight
  • Finger Style Full Finger
  • Application Noncombat Military
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.