Skip Content

 
Military Touchscreen Glove close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Military Touchscreen Glove

Technical Specs

  • Item Military Touchscreen Glove 
  • Size
  • Color Black 
  • Length 9 to 9-1/2" 
  • Cuff Hook and Loop Strap 
  • Lining Unlined 
  • Palm Material Silicone 
  • Back Material Nylon 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
1 Product
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
11-8090-80-L

$43.61 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $43.61 / pair

Price $45.90 / pair

Technical Specs

  • Item Military Touchscreen Glove
  • Size L
  • Color Black
  • Length 9 to 9-1/2"
  • Cuff Hook and Loop Strap
  • Lining Unlined
  • Palm Material Silicone
  • Back Material Nylon
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More