Skip Content

Military Touchscreen Glove,XL,Black,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Military Touchscreen Glove, XL, Black, PR

Price $45.90 / pair

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 25K911
  • Mfr. Model # 11-8090-80-XL
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # G6927
  • Shipping Weight 0.2 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMilitary Touchscreen Glove
  • SizeXL
  • ColorBlack
  • Length9-1/2 to 10"
  • CuffHook and Loop Strap
  • LiningUnlined
  • Palm MaterialSilicone
  • Back MaterialNylon
  • ApplicationTouchscreen Utility
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Swipe and click without having to remove your gloves. The MWG TouchScreen features conductive materials on the index, middle and thumb that allow users to interface and operate their smartphones, tablets or other touchscreen devices with the convenience of leaving the gloves on. The tacky palm provides incredible grip. Stay productive while keeping protected. This glove increases efficiency, safety and protection for touchscreen users and law enforcement professionals.

• Special Conductive Material On Index, Middle & Thumb
• Works With All Touchscreens
• Non Slip Reinforcement Increases Grip and Durability
• Internal Knuckle Protection on Top of Hand
• Double Stitched Bonded Nylon Thread for Extended Life
• Terry Cloth Thumb for Wiping Sweat & Debris
• Available in Sizes Small through 2XL


MWGTouchScreen


Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.