Skip Content

Mechanics Gloves,Gray,XL,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Mechanics Gloves, Gray, XL, PR

Price $38.40 / pair

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8NAC7
  • Mfr. Model # 04-3070-70 XL
  • UNSPSC # 46181504
  • Catalog Page # 2290
  • Catalog Group # E7391
  • Shipping Weight 0.25 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMechanics Gloves
  • Sub-CategoryGeneral Utility
  • SizeXL
  • ColorGray
  • Palm MaterialSynthetic Leather
  • Back MaterialMesh
  • Stitching MaterialBonded Nylon
  • Closure TypeHook-and-Loop
  • Thumb StyleWing
  • LiningUnlined
  • ApplicationConstruction, Landscape, Industrial, Arbor, Diy
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

The Mesh Utility Plus is a very cool glove! It features an ultra breathable mesh top of hand to keep you cooler and more comfortable while working in hot conditions. The palm, fingers and thumb are reinforced with heavy duty non slip to ensure lasting durability and grip. Use the terry cloth thumb for comfortably wiping away sweat and debris. Dexterous, Comfortable & Cool!

• Ultra Breathable Mesh on Top of Hand
• Designed for Use in Warm Working Conditions
• All Purpose & Abrasion Resistant
• Durable, Non Slip Reinforced Palm, Fingers & Thumb
• Terry Cloth Thumb for Wiping Sweat & Debris
• Features Extra Grip Reinforced Saddle on Index & Thumb
• Machine Washable/Air Dry
• Available in Sizes Small through 2XL


MeshUtility


Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.